Polyken Single-Sided Splicing Tape (Lakban Anti UV / Lakban Terpal) 827 Single-Sided, Black Film 36 Yd L 1 7/8 W 1set

#Nomor SKU S040459233
Wishlist
Rp299.900
Persediaan

Spesifikasi Produk

Model Number 827
Unit 1set
UNSPSC 31201522
Tape Type Single-Sided Splicing Tape
Tape Sub-Type Polyethylene Splicing Tape
Tape Brand Polyken
Imperial Tape Length (yd) 36
Imperial Tape Width (inch) 1-7/8
Maximum Tape Performance Temperature (°F) 200
Minimum Tape Performance Temperature (°F) 40
Common Industry Assembly & Manufacturing; Automotive; Aviation; Construction; General Maintenance & Repair
Environment Indoor and Outdoor
Product Form Continuous Roll
Surface Compatibility Concrete; Metal; Polyethylene (PE); Wood
Tape Thickness (mil) 8
Adhesion to Steel (oz/inch) 60
Metric Tape Length (m) 33
Metric Width (mm) 48
Tape Adhesive Format Single-Sided
Standards ASTM D1000; ASTM D3833; PSTC-101
Tape Adhesive Material Rubber
Tape Backing Material Polyethylene Film
Tape Backing Construction Film
Tape Color Black
Tape Resistance Properties Chemical-Resistant; UV-Resistant
Tape Tensile Strength (lbs/inch) 21
Max. Adhesion Time (month) 24
Package Quantity 1
Tape Elongation (%) 70
Series 827
Brand and Series Polyken 827
Imperial Tape (WxL) (inchxyd) 1-7/8x36
Temperature Range (°F) 40 to 200
Berat (Kg) 0.3
Tanggal Produk Terdaftar 29 March 2024
Terakhir Diperbaharui 12 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-duty standard plate casters mount to the bottom of carts, dollies, platform trucks, tool boxes, storage racks, and other industrial equipment that will be moved manually at moderate speeds. They are suitable for transporting loads along smooth, flat surfaces in areas where the casters won't encounter shock loading, such as shops, docks, warehouses, waste-disposal areas, manufacturing plants, and other industrial settings. These casters have zinc-plated steel frames. Swivel versions of these casters have double ball swivel bearings, which are quieter and allow the caster to swivel more smoothly than roller bearings.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan