OSG High-Performance Spiral Fluted Tap for Multiple Material (Tap Ulir) 2928000 Bottoming HSS-E 1/4inch - 20 1pc
Rp619.900
Persediaan
Spesifikasi Produk
| Model Number | 2928000 |
|---|---|
| Unit | 1pc |
| UNSPSC | 23153305 |
| Thread Size | 1/4"-20 |
| Thread Standard | UNC |
| Tap Material | High Speed Steel |
| Tap Finish | Bright (Uncoated) |
| Thread Length (inch) | 3/8 |
| Overall Length (inch) | 2-1/2 |
| 75% Thread Drill Size | #7 |
| Thread Limit | H2 |
| Thread Direction | Right Hand |
| Number of Flutes | 3 |
| Tap Shank Standard | ANSI |
| Primary Material Application | Steel |
| 55% Thread Drill Size | #3 |
| 65% Thread Drill Size | #5 |
| Coolant Fed | Non-Coolant Through |
| Drill Bit Size (inch) | 0.1980; 0.2013; 0.2045; 0.2078; 0.2110 |
| Extended Neck | Yes |
| Features | Bright; HSSE material; Slow spiral; Steam Oxide surface treatment |
| Helix Angle (°) | 45 |
| Material Grade - Machining | 290 |
| Measurement System | Fractional Inch |
| Primary Material Application ISO Code | P |
| Secondary Material Application | Cast Iron; Hardened Steel; Stainless Steel |
| Secondary Material Application ISO Code | H; K; M; P |
| Shank Length (inch) | 1-1/2 |
| Shank Type - Machining | Straight |
| Square Size (inch) | 0.19 |
| Tap Chamfer | Modified Bottoming |
| Shank Diameter (inch) | 1/4 |
| Standards | ANSI |
| Tap Style | Spiral Flute |
| Tap Thread Size | 1/4"-20 |
| Thread Limit / Class of Fit | H2 |
| Thread per Inch | 20 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 March 2024 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Description
These taps have either a UN coarse (UNC) or UN fine (UNF) thread standard. UNC taps have fewer threads per inch than UNF taps. Compared to UNF taps, UNC taps perform better in threading applications on brittle materials and are less likely to cross thread. Coarse threads can also withstand more physical abuse than fine threads. UNF taps have more threads per inch than UNC taps. Compared to UNC taps, UNF taps perform better in threading applications on thin-walled workpieces and hard materials. Fine threads provide more tensile strength and shear strength than coarse threads. The bright finish on these taps provides a smooth, polished surface.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/OSG%20High-Performance%20Spiral%20Fluted%20Tap%20for%20Multiple%20Material%20(Tap%20Ulir)%202928000%20Bottoming%20HSS-E%201%2F4inch%20-%2020%201pc/13S040282039-1.jpg)