MAHR Surface Roughness Tester 2191800 Handheld Surface Roughness Tester, Marsurf Pocket Surf IV Gage 10Micron Probe 1pc
Rp159.999.900
Persediaan
Spesifikasi Produk
| Model Number | 2191800 |
|---|---|
| Unit | 1pc |
| UNSPSC | 41114508 |
| IP Rating | Not Rated |
| SPC Output | Yes |
| Data Output Type | Cable |
| Display Functions | LCD |
| Drive Unit Principle | Skid |
| Maximum Operating Temperature (°C) | 45 |
| Maximum Operating Temperature (°F) | 112 |
| Measuring Condition Standards | DIN ISO/JIS |
| Measuring Range | Ra: 6.35 µm/250 µin; Ry, Rmax, Rz: 25.3 µm/999 µin |
| Measuring Range (microinch) | 250 (6.35micrometer) |
| Measuring Range (micron) | 6.35 |
| Measuring Range Ra (microinch) | 250 (6.35 micrometer) |
| Measuring Range Rz (microinch) | 999 (25.3 micrometer) |
| Memory Storage Capacity | 1 |
| Minimum Operating Temperature (°C) | 5 |
| Minimum Operating Temperature (°F) | 41 |
| Number of Parameters Measured | 4 |
| Operating Position | Horizontal, Vertical, Upside Down |
| Parameters Measured | Ra, Rmax, Ry, Rz |
| Probe Positions | 90 degrees, 180 degrees, 270 degrees, Axial (Folded) |
| Probe Sensor Type | Piezoelectric |
| Probe Tip Radius (µm) | 10 |
| Profile Resolution | 0.01 micron, 1 microinch |
| Sampling Length (inch) | 0.030, 0.090, 0.150 |
| Tester Series | Marsurf Pocket Surf IV |
| Calibration Functions | Digital Calibration |
| Case Type | Carrying Case |
| Compatible Data Output Cable | Mfr. No. 4346020; Mfr. No. 4346023 |
| Construction | Cast Aluminium |
| Data Output Connection Type | RS232C, USB |
| Detector Measuring Force (mN) | 15 |
| Dimensions - Display unit (mm) | 140x76x6.35 |
| For use with | Pocket Surf Probes |
| Includes Printer | No |
| Number of Sampling Spans | 1, 2, 3, 4, 5 |
| Operating Temperature Range (°F) | 41 to 112 (5°C to 45°C) |
| Power Supply | 9V Battery |
| Transverse Cutoff Length (mm) | 0.8 , 0.03 |
| Product Type | Handheld Surface Roughness Tester |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 28 March 2024 |
| Terakhir Diperbaharui | 14 September 2026 |
Informasi Produk
Description
These handheld or pocket-sized surface roughness testers, also known as surface testers, are built with an onboard probe and digital display. The entire unit can be placed directly on the surface of a feature or workpiece. The retractable probe extends from the body in multiple orientations. They have a simple digital display that can cycle through standard measurements such as Ra and Rz of a surface.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Durable Cast Aluminum Housing to Provide Years of Accurate and Reliable Measuring Operations, Review All Of The Parameters After the Measurement is Complete, Adjustable Measuring Length Based on 1, 3 or 5 Times The Cutoff Wavelength of 0.8mm/0.030", Operates in Any Position – Horizontal, Vertical, And Upside Down, Four Switchable Probe Positions – Axial or at An Angle of 90°, 180° Or 270°, Even Difficult to Reach Surfaces Such as Inside and Outside Diameters are Accessible, Marconnect Data Output For Easy Data Transfer That is Compatible with Standard Data Processing Systems, Easy To Read Lcd Presents The Measured Roughness Value In Μm Or Μinch Immediately After ScanningOut Of Range (High Or Low) And 'Low Battery' Signals Are Also DisplayedSimplified Calibration ProcessImproved Battery Life With 9V Battery That Is Easy To Replace
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)