Tokyo Glass Kikai (TGK) Safety Clip Glasses 2997-29270 145x49mm 1pc

#Nomor SKU S040092096
Wishlist
Rp979.900
Persediaan

Spesifikasi Produk

Model Number 2997-29270
Unit 1pc
Included Accessories Case and cloth (made of microfiber)
Shape Single-lens Type
Lens Color Transparent
Dimensions Width x Height (mm) 145x49
Lens Material Polycarbonate
Product Code 5274657
M Code 76288136
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 March 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A protective glass that can be attached to a hat to protect your eyes in various situations. It is a type that can be attached to a hat, and it is recommended for those who are not good at glasses because it does not feel pressure on the ears or nose. Easy installation by simply sandwiching the clip between the brim of the hat. The clip has a wide range of motion and can be used for various hats. (However, it cannot be attached to all hats and helmets.) Just flip it up when you don't need it. It is also very convenient when checking with the naked eye. If you put the clip position in front, you can use it with your glasses on, and you can also use it to protect your glasses. UV cut rate 99%.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan