Tokyo Glass Kikai (TGK) One Cell Counter OC-C-S02 1box

#Nomor SKU S040068831
Wishlist
Rp4.899.900
Persediaan

Spesifikasi Produk

Model Number OC-C-S02
Unit 1box
Suitable For Disposable for 2 Samples
Material Plastic
Type Plastic Disposable Cell Counter
Outer Dimensions (mm) 24x65x3.0
Product Code 5276485
M Code 76361855
Berat (Kg) 1.0
Tanggal Produk Terdaftar 21 March 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the cover plate is already assembled, there is no need to install the cover glass before counting or cleaning work after counting, so work efficiency is high. It is inexpensive and disposable, ensuring the safety of researchers when handling samples of infectious diseases such as viral and bacterial. It is also ideal for use at Biosafety Level 3 (BSL3), which requires biohazard measures. The grid pattern is simple and easy to use, so you can easily count. The grid lines are 6 microns (thin lines) and 14 microns (thick lines), which are fine and accurate patterns. Since the upper part of the main body is satin finished, the sample number and the number of counted cells can be written, making it easy to organize the data. Two samples can be counted on one plate. In addition, multiple sheets can be arranged side by side to count a large number of samples in a short time.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan