DATALOGIC Barcode Scanner Handheld (Tembakan Harga) QD2590-BKK1B Black 1unit
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | QD2590-BKK1B |
|---|---|
| Unit | 1unit |
| Reading Indicators | Top illumination, Good Read Spot, Beep |
| Maximum Scan Rate (frames/s) | 60 |
| Color | Black |
| Optical Format (inch) | 1/4 |
| Active Imager Size (µm) | 3896x2453 (HxV) |
| Active Pixels (HxV) | 1280x800 |
| Power Supply | QD2590: 5 VDC +/- 5% |
| Ambient Light Up to (lux) | 100000 |
| Operating Temperature (°C) | 0 to + 50 |
| Storage Temperature (°C) | -40 to + 70 |
| Protection Class | IP52 |
| ESD Protection | 16 KV |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 15 March 2024 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Description
Consumtion:
Operating (Typical): <450mA@5V
Standby/Idle (Typical): <90mA@5V
Illumination System:
LED source
Red Emission (Wavelength - 617nm)
LED source
Blue Emission (Wavelength - 470nm)
Operating (Typical): <450mA@5V
Standby/Idle (Typical): <90mA@5V
Illumination System:
LED source
Red Emission (Wavelength - 617nm)
LED source
Blue Emission (Wavelength - 470nm)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/DATALOGIC%20Barcode%20Scanner%20Handheld%20(Tembakan%20Harga)%20QD2590-BKK1B%20Black%201unit/e9S039995513-2.jpg)