Miller TIG Welding Torch A200V Air Cooled (WP-26V) 1pc

#Nomor SKU S039767929
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number A200V
Unit 1pc
Neck Type Rigid Valve
Industries Interests Manufacturing, Shipbuilding, Welding Education and Training
Applications Fabrication, Mobile Fabrication & MRO
Power Cable Material Rubber
Power Cable Construction 1-Piece
Rated Output (A) DC: 200 , AC: 150
Duty Cycle (%) 60
Electrode Range (mm) 0.5-4.0
Berat (Kg) 1.9
Tanggal Produk Terdaftar 23 February 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Formerly known as the WP-26 Series, the A-200 Series provides dependable, top performing torches designed for heavy-duty welding applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Six Models Available; A-200, A-200 Flex, A-200 Flex Valve, A-200 Valve, A-200 Flex Redhead, A-200 Flex Valve Redhead
- Cost-Effective; The air-cooled capability provides reliability for all field applications while eliminating the expense of a water-cooled system.
- Robust Performance; The heavy copper construction delivers maximum welding capacity for rugged fieldwork.
- Effortless Adjustments; The A-200 Valve and A-200 Flex Valve provide a gas control valve to ensure a quick, easy adjustment of shielding gas flow.
- Flexibility; Using the A-200 Flex and A-200 Flex Valve, the flexible neck easily adjusts to any angle for better torch control in limited-access joints.
- Combine Capabilities; With the A-200 Flex Valve, combine the flexible neck and gas valve for advanced capabilities with greater comfort and control.
- Maximum Versatility; Weld on multiple applications without adding expenses using the A-200 Flex Redhead and A-200 Flex Valve Redhead.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan