Dynamica Scientific Refrigerated Benchtop Centrifuge 18R Pro 1unit
Rp299.999.900
Persediaan
Spesifikasi Produk
| Model Number | 18R Pro |
|---|---|
| Unit | 1unit |
| Maximum Speed (rpm) | 18000 |
| Maximum Relative Centrifugal Force (xg) | 30318 |
| Maximum Capacity (ml) | 1200 (4 x300) |
| Driving System | Inverted induction motor |
| Speed Control Range (rpm) | 300 to 18000 (100 increments) |
| Acceleration / Deceleration Mode | 1-9 stages / 0-9 stages |
| Temperature Setting Range (°C) | -20 to +40 in steps of 1 |
| Refrigerant | R134a |
| Temperature Accuracy (°C) | ±2 |
| Timer | Running time from 1 min to 99 hours 59 mins. or "HOLD function" |
| Program Memory | 9 Programs |
| Display | Backlit LCD |
| Noise Level (dBa) | < 58 |
| Main Power (V) | 220: Single phase, ~220-240±10%, 50/60Hz±1Hz, 1800VA |
| Dimensions (WxDxH) (mm) | 730x610x380 |
| Packing Dimensions (mm) | 910x770x670 |
| Berat (Kg) | 130.0 |
| Tanggal Produk Terdaftar | 22 February 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Velocity 18R Pro delivers exceptional capacity (36x15ml, 16x50ml), a wider range of rotor options, refrigerated centrifugation and an impressive maximum speed of 18000RPM (30318 xg). All from the convenience of your laboratory bench.
Feature
- Auto Rotor RecognitionAutomatic rotor recognition and confirmation once centrifugation has commenced, including rotational speed calculation and optimum temperature control. Furthermore new rotors can be easily loaded onto the on-board database as they are introduced.
- Auto-Lock Rotor
With the Velocity 18R Pro, you simply need to place the rotor onto the drive shaft. The auto lock and secure mechanism perform the rest. Once centrifugation is complete, simply lift the rotor off the drive shaft. Quick, easy, efficient and safe.
- High Imbalance Tolerances
Innovative motor engineering and mounting (including a flexible drive shaft) allow for greater imbalance tolerances, so much so that samples can be balanced simply by eye. No more weighing - just fill tubes or bottles to within 5mm of each other.
- Fast Acceleration And Deceleration
The innovative high-torque drive technology effortlessly accelerates even the heaviest rotors to terminal velocity quickly and efficiently. A full load will achieve maximum velocity within a few minutes. 9 pre-set acceleration and 10 pre-set deceleration profiles (including coasting deceleration) ensure the best separation, even for the most delicate density gradients.
- Actual Sample (Rotor) Temperature Measurement And Display
The temperature displayed on the LCD panel during centrifugation is that of the rotor (and hence samples). This allows more precise, reproducible and efficient experimentation compared to displaying the temperature of the chamber or the temperature at the sensor.
- User Friendly Operation And Information Rich Display
Parameters are quickly and effortlessly input through the simple touch pad interface and displayed on the brightly backlit and easy to read LCD panel. The LCD panel concurrently displays all experimentation parameters including diagnostic information as it occurs.
- Quiet Operation
Noise abating insulation in the console, including lower noise fans, combine to reduce the audible operating noise to ≤58dB.
- Powerful Refrigeration
A powerful, non-CFC compressor cools the chamber quickly whilst maintaining the rotor at a set temperature during centrifugation. The twin cooling fans - one for the compressor and motor respectively - dissipate heat quickly to improve cooling efficiency and extend the motor lifespan.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Dynamica%20Scientific%20Refrigerated%20Benchtop%20Centrifuge/Dynamica%20Scientific%20Refrigerated%20Benchtop%20Centrifuge%2018R%20Pro%201unit/5gS039767196-1.jpg)