Dynamica Scientific Refrigerated Benchtop Centrifuge

Sebelum PPN:
Rp349.999.900
Spesifikasi
Maximum Speed (rpm)18000
Maximum Capacity (ml)1200 (4 x300)
Speed Control Range (rpm)300 to 18000 (100 increments)
RefrigerantR134a
Temperature Accuracy (°C)±2
Dimensions (WxDxH) (mm)730x610x380
Acceleration / Deceleration Mode1-9 stages / 0-9 stages
DisplayBacklit LCD
Driving SystemInverted induction motor
Main Power (V)220: Single phase, ~220-240±10%, 50/60Hz±1Hz, 1800VA
Maximum Relative Centrifugal Force (xg)30318
Noise Level (dBa)< 58
Packing Dimensions (mm)910x770x670
Program Memory9 Programs
Temperature Setting Range (°C)-20 to +40 in steps of 1
TimerRunning time from 1 min to 99 hours 59 mins. or \"HOLD function\"

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Velocity 18R Pro delivers exceptional capacity (36x15ml, 16x50ml), a wider range of rotor options, refrigerated centrifugation and an impressive maximum speed of 18000RPM (30318 xg). All from the convenience of your laboratory bench.
Feature
- Auto Rotor Recognition
Automatic rotor recognition and confirmation once centrifugation has commenced, including rotational speed calculation and optimum temperature control. Furthermore new rotors can be easily loaded onto the on-board database as they are introduced.
- Auto-Lock Rotor
With the Velocity 18R Pro, you simply need to place the rotor onto the drive shaft. The auto lock and secure mechanism perform the rest. Once centrifugation is complete, simply lift the rotor off the drive shaft. Quick, easy, efficient and safe.
- High Imbalance Tolerances
Innovative motor engineering and mounting (including a flexible drive shaft) allow for greater imbalance tolerances, so much so that samples can be balanced simply by eye. No more weighing - just fill tubes or bottles to within 5mm of each other.
- Fast Acceleration And Deceleration
The innovative high-torque drive technology effortlessly accelerates even the heaviest rotors to terminal velocity quickly and efficiently. A full load will achieve maximum velocity within a few minutes. 9 pre-set acceleration and 10 pre-set deceleration profiles (including coasting deceleration) ensure the best separation, even for the most delicate density gradients.
- Actual Sample (Rotor) Temperature Measurement And Display
The temperature displayed on the LCD panel during centrifugation is that of the rotor (and hence samples). This allows more precise, reproducible and efficient experimentation compared to displaying the temperature of the chamber or the temperature at the sensor.
- User Friendly Operation And Information Rich Display
Parameters are quickly and effortlessly input through the simple touch pad interface and displayed on the brightly backlit and easy to read LCD panel. The LCD panel concurrently displays all experimentation parameters including diagnostic information as it occurs.
- Quiet Operation
Noise abating insulation in the console, including lower noise fans, combine to reduce the audible operating noise to ≤58dB.
- Powerful Refrigeration​
A powerful, non-CFC compressor cools the chamber quickly whilst maintaining the rotor at a set temperature during centrifugation. The twin cooling fans - one for the compressor and motor respectively - dissipate heat quickly to improve cooling efficiency and extend the motor lifespan.

Ulasan Produk

Tidak ada ulasan