Landtek Ultrasonic Thickness Meter TM-8818 1unit
Rp8.899.900
Persediaan
Spesifikasi Produk
| Model Number | TM-8818 |
|---|---|
| Unit | 1unit |
| Accuracy | ±(0.5%n + 0.05) |
| Dimensions (mm) | 130x76x32 |
| Display | Large Screen LCD |
| Housing Material | Aluminium Alloy |
| Lower Limit of Pipes (mm) | Φ15x2.0Φ20x3.0 Determined By Transducer |
| Measuring Range (mm) | 0.75 to 400 (45 # steel, Depend on Probe) |
| Operating Conditions Humidity | < 85%RH |
| Operating Condition Temperature (°C) | 0 to 40 |
| Power Supply (V) | 2x1.5 AA (UM-3) Battery |
| Resolution (inch) | 0.001 |
| Resolution (mm) | 0.1 |
| Sound Velocity Range (m/s) | 500 to 9,990 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 21 February 2024 |
| Terakhir Diperbaharui | 02 August 2025 |
Informasi Produk
Description
Used for measuring thickness and corrosion of pressure vessels, chemical equipment, boilers, oil storage tanks, etc. in industries of petroleum, shipbuilding, power station, and machine manufacturing. Applicable to measure the thickness of many materials, e.g. Steel, Cast iron, Aluminum, Red copper, Brass, Zinc, Quartz glass, Polyethylene, PVC, Gray cast iron, Nodular cast iron
Feature
* With high power of emission and broad band of receiving sensitivity, the gauge can match probes of different frequencies. That makes it easy to measure the rough surface, even cast iron. It is widely used in almost all kinds of industries.* The model TM-8818 has bidirectional measurements, materials thickness is measurable with know velocity, Conversely velocity is measurable with know thickness.
* Automatic memory material code and sound velocity value, convenient to use.
* Coupling symbol indication when measuring.
* Manual or automatic power off.
* Applies USB, RS-232, Bluetooth data output.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan