Landtek Ultrasonic Leakage Detector ULD586 1unit

Rp6.199.900
Persediaan

Spesifikasi Produk

Model Number ULD586
Unit 1unit
Frequency Response (Hz) 20K to 100K
Leakage Sensitivity Indicator LED display panel & audible tone. (LED display is a relative measurement only. Audible tone is the frequency of the received ultrasonic sound divided by 32.)
Operating Condition Humidity Max. 80% RH.
Operating Condition Temperature (°C) 0 to 50
Operating Conditions (°F) 32 to 122
Power Consumption (mA) Approx. DC 25
Power Supply (V) 4x1.5 AAA(UM-4) battery
Size (HxWxD) (inch) 9.3x2.5x1.0
Size (HxWxD) (mm) 236x63x26
Berat (Kg) 2.0
Tanggal Produk Terdaftar 21 February 2024
Terakhir Diperbaharui 29 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for measuring Leakage of system. Applicable to detect Leaks in refrigeration and air condition systems, Leaks in heating system, Internal leaks in steam transfers, Compressed air leaks, Tire & tube leaks, Engine seals, Electrical arcing, The bearing problems, Bake system.
With the Ultrasonic transmitter, it is applicable to Air leaks around door & window gaskets & seals, Water leaks in roofs, Conduit & pipe identification, Door & trunk seals, Windshield leaks.

Human ear can hear sound frequency up to 18 KHz. The sound frequency above 20 KHz is categorized as ultrasonic sound which is not audible.
Ultrasonic sound is very directional in nature. We can utilize this nature to pinpoint the exact origin of the sound source where the leak is located.
Physics tells us that the gas always flows from the higher pressure region to the lower one. When the pressure
difference is only a small opening, the turbulence created by the gas through the small hole then generates ultrasonic sound.
In the non pressurized state, the ultrasonic transmitter is applicable, ultrasonic wave can leak from the small hole.
Ultrasonic gas leakage detector is designed based on the above simple physics
Feature
This Ultrasonic Gas Leakage Detector is designed to locate the source of the ultrasonic emissions generated by gas or air leaks. The leakage level is displayed by "LED Display Panel", and is covered to audible sound by either internal buzzer or to external optional earphone.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan