UNI-T Multimeter Digital UT89XD 189x89x53mm 1unit

#Nomor SKU S039762597
Wishlist
Rp579.900
Persediaan

Spesifikasi Produk

Model Number UT89XD
Unit 1unit
AC Current (A) 60m/600m/20 ±(1%+12), 2000u/200m/20
AC Voltage (V) 6/60/600/1000 ±(0.8%+5), 200m/2/20/200/1000
Audible/visual Alarm V/A/Cap/Diode LED/hFE/NCV
Capacitance (F) 100m ±(2.5%+20), 200m
DC Current (A) 60μ/60m/600m/20, 60μ/6m/60m/600m/20 ±(0.8%+8), 2000μ/200m/20
DC Voltage (V) 600m/6/60/600/1000 ±(0.5%+2), 200m/2/20/200/1000
Display (mm) 61x36
Duty cycle 0.1%~99.9% ±(2%+5)
Frequency (Hz) 9.999/9.999M ±(0.1%+4), 60M
LED Test (V) 12
Power 1.5V battery (R03) x 4
Product Size(mm) 189x89x53
Resistance (ohm) 600/6k/60k/600k/6M/60M ±(0.8%+3), 200/2k/20k/200k/2M/20M/200M
Standard Accessories Batteries, test lead, k-type temperature probe (UT89X/UT89XE), English manual
Standard Carton Gross Weight (kg) 12.2
Standard Carton Measurement (mm) 450x355x340
Berat (Kg) 0.3
Tanggal Produk Terdaftar 16 February 2024
Terakhir Diperbaharui 15 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT89X/UT89XD is a reliable hand-held 3 5/6 bit digital multimeter with true RMS sine wave measurement. It can measure Max. 1000V DC/AC voltage, Max. 20A DC/AC current, resistance, capacitance, frequency, diode, hFE, continuity and NCV, quickly distinguishing between neutral and live wires accurately. UT89X can measure temperature and detect neutral and live wires with a test lead. UT89XD can perform LED test. Equipped with audible and visible alarm, flashlight and auto backlight functions, this series can be used in dark environment. It attracts users with its bi-color durable case, modern exterior and multiple functions.

Temperature (⁰C) : -40 to 1000
Temperature (⁰F) : -40 to 1832
Feature
● 1000V AC/DC; 20A AC/DC
● True RMS, 6000 count
● Dual range NCV test which quickly identifies neutral and live wires through light intensity
● Audible/visual alarm
● Capacitor charging indicator
● Ergonomic design
● Double injection molding
● 1m drop proof
● Flashlight; Auto backlight
● Transistor HFE

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait