UNI-T Alat Ukur Sudut Digital LM320B 60×60×30mm 1unit
Rp959.900
Persediaan
Spesifikasi Produk
| Model Number | LM320B |
|---|---|
| Unit | 1unit |
| Accuracy (⁰) | ± 0.2 |
| Battery Capacity | 3.7V lithium battery (300mah) |
| Certificate | RoHS |
| Charging | Type C Charging Interface |
| Display | EBTN |
| Laser Indication | Two-side lasers |
| Magnet Base | Four-side magnets |
| Measurement Range (⁰) | 4×90 |
| Power | 3.7V lithium battery (300mah) |
| Product Color | Black and red |
| Product Size(mm) | 60×60×30 |
| Relative/absolute Measurement | Yes |
| Resolution (⁰) | 0.01 |
| Standard Accessories | Type-C male to female extension cable, USB adapter |
| Standard Carton Measurement (mm) | 165×150×130 |
| Working Time (hour) | 2 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 February 2024 |
| Terakhir Diperbaharui | 26 February 2026 |
Informasi Produk
Description
LM320 series digital angle meters are used to measure the precise angle in a variety of applications, designed with 2/4 sided magnetic bottom, and two-side laser design (LM320B) makes the measurement more accurate and convenient! This series can be used in manufacturing, home decoration/DIY, and other fields requiring accurate angle measurements.
Feature
Certificates: CE, UKCA● Relative / absolute measurement
● 360°comprehensive measurement
● Data hold
● Portable and lightweight
● Unique laser design
● Auto Power Off
● Low Battery Indication
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan