SATO (Label) Printer Thermal CL4NX Plus 203dpi with Cutter Kit + Combo (Non-BT) without Power Cable 1set

#Nomor SKU S039746894
Wishlist
Rp40.999.900
Persediaan

Spesifikasi Produk

Model Number CL4NX Plus 203dpi
Unit 1set
Print Method Direct & Thermal Transfer
Print Resolution (dpi) 203 (8dots/mm)
Print Width (mm) Up to 104
Maximum Print Speed (mm/s) 355 (14 ips)
Printer Languages SBPL (Sato), ZPL (Zebra), DPL (Datamax), IPL (Intermec), XML, Direct PDF Printing
Print Length (mm) 2500
Media Size Width (with liner) (mm) Continuous / Tear Off / Cutter / Dispenser : 25-131; Linerless : 60-118
Media Size Length (with liner) (mm) Continuous : 9-2500; Tear Off / Cutter : 20-2500; Dispenser : (Thermal Transfer: 13-400, Direct Thermal: 30-400); Linerless : 30-120
Mode Continuous, Tear-off, Cutter, Dispenser, Linerless
Sensor Type Top Sensor, Adjustable Transmissive Sensor for Gap, Adjustable Reflective Sensor for Black Mark, Paper Out, Ribbon Near-End/Out, Label Near-End
Media Type Roll (Continuous, Die-cut, Linerless), Fan-fold, Tag, Ticket
Settings cloning Yes, copy settings from printer to printer via USB or ethernet
Training On-board training videos for simple operations like changing labels or replacing printheads for easier operator use
Remote Management SNMP Ver. 3, Web Interface, SATO Online Services (SOS), All-In-One Tool (AIOT), SOTI Connect
Large Status LED Blue / Red
Self Diagnosis Head Check, Cutter-Cover Open, Stand-by Mode, Auto-Calibration
Display Panel 3.5" Full Color LCD
Power Supply (V/Hz) 100-240AC/50-60 ±10%
Dimensions (LxWxH) (mm) 271x457x321
Include with Cutter Kit + Combo (Non-BT)
Berat (Kg) 15.1
Tanggal Produk Terdaftar 13 February 2024
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SATO printers are fully plug-and-play interchangeable with other common printer brands, such as Datamax, Zebra, and Intermec. Emulation mode allows the SATO printer to accept DPL, ZPL, or IPL printer control codes. Once the CL4NX Plus is put in emulation mode, it will automatically detect the relevant printer language and print the correct labels. This means other brand printers can be replaced easily by a new SATO without IT or software changes.

The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
- 14 ips print speed at 203 and 305 dpi
Up to 14 inches per second for fast batch printing. The only 4inch industrial printer with print speeds of 14 ips at 305 dpi.

- Micro label print mode
Higher tolerance (±0.7 mm) for increased print image accuracy when using small label sizes (<53 mm length).

- 60° wide print head opening with pure line platen roller
Best-in-class head opening of 60° allows easier access to load media and perform routine maintenance. This Pure Line wear indicator on the platen roller provides a visual gauge as to when the platen needs to be replaced.

- 10-inch OD media supply and 600 m ribbon
More media per roll and longer ribbon lengths mean less downtime replenishing supplies.

- SATO RF Analyze (SRA)
Eliminate the guesswork and future proof RFID technology by using SATO RF Analyze (SRA) to optimize the antenna and inlay settings automatically.

- SATO Application Enabled Printing (AEP)
SATO's Application Enabled Printing (AEP) platform is powerful on-board intelligence that enables customization of the printer operation to significantly simplify labeling operations and reduce business costs.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan