Mantech Chemical Oxygen Demand Analyzer L50 - Red Portable (Red Range) 1unit
Rp389.999.900
Persediaan
Spesifikasi Produk
| Model Number | L50 - Red |
|---|---|
| Unit | 1unit |
| Construction Material | Powder-Coated Steel |
| Dimensions (WxLxH) (mm) | approximate 280x210x260 |
| Security | 4 Digit Pin (Optional) |
| Parameter | COD (Unit of Measurement: Choice of ppm or mg/L); BOD (ppm or mg/L) |
| Measurement Range (ppm) | Dilution ≤ 15000 |
| Reproducibility and Accuracy (%) | ≤± 5 |
| Power Requirement (V/Hz) | 100-240AC/45-65 Input; 24DCx3A Output Adapter |
| Current Consumption (A) | 2.0 (Maximum) |
| Oxidation Process | Photocatalytic Oxidation |
| Catalyst | Titanium Dioxide (TiO2) |
| Measurement Range (mg/L) | Red Range <15000 |
| Ambient Operating Temperature (°C) | 10 to 30 |
| Storage Temperature (°C) | 5 to 40 |
| Relative Humidity (%RH) | Maximum 90, Non-Condensing |
| Display | 4 x 20 Character |
| Keypad | Splash Resistant Touch User Interface |
| Data Presentation | Alpha Numeric |
| Data Logging | Up to 200000 Measurements, Events and Faults |
| Fault Monitoring | Error Code Reporting of Faulty Conditions |
| Computer Interface | USB for Data and Control |
| Berat (Kg) | 16.0 |
| Tanggal Produk Terdaftar | 13 February 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
MANTECH's revolutionary PeCOD COD Analyzer technology provides accurate chemical oxygen demand (COD) results in 10 minutes - without the use of harmful chemicals including dichromate and mercury. Highly adaptable for wastewater and drinking water applications, the PeCOD COD Analyzer's patented nanotechnology-based approach to COD analysis will save you time and money while protecting the environment and the health and safety of your workers.
Warning
Please contact first for detailled stock. Image on this page only as Representative Image, Please check the specifications of each size and color for details.Feature
- Laboratory, portable and online configurations use identical technology and method- Eliminates the use of hazardous chemicals such as Mercury and Dichromate
- 15 minute test enables faster treatment decisions
- Proven strong correlation to BOD5 test
Use
Application :- Industrial and Municipal Wastewater
- Pulp and Paper
- Food and Beverage
- Drinking Water
- Research and Laboratory
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201unit/c4S039746436-1.jpg)