MISOL Wireless Weather Station WS2320 1unit

#Nomor SKU S039745729
Wishlist
Rp6.299.900
Persediaan

Spesifikasi Produk

Model Number WS2320
Unit 1unit
Accuracy (m/s) +/- 1 (wind speed< 5), +/-10% (wind speed >=5)
Accuracy Air Pressure (hPa) +/-3
Accuracy Humidity +/- 5%
Accuracy Indoor Humidity +/- 5%
Accuracy Indoor Temperature (°C) +/-1
Accuracy Light +/-15%
Accuracy Rain Volume +/- 10%
Temperature Accuracy (°C) +/- 1
Air Pressure Range (hpa) 300-1100
Air Pressure Range (inHg) 8.85 -32.5
Humidity 10% to 99%
Humidity Range 10% to 99%
Indoor Temperature Range (°C) 0-50
Light (Lux) 0-200k
Measuring Interval for Outdoor Sensor (s) 16
Rain Volume (mm) 0 - 9999
Resolution (°C) 0.1
Resolution (mm) 0.3 (if rain volume < 1000), 1 (if rain volume > =1000)
Resolution Air Pressure (hPa) 0.1
Resolution Air Pressure (inHg) 0.01
Berat (Kg) 0.4
Tanggal Produk Terdaftar 12 February 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Display Information :

1.Time
2.Indoor Temperature
3.Indoor Humidity
4.Barometric Pressure
5. Barometric Pressure graph
6.Weather Forecast icon
7.information display area
8.RF signal
9. Alarm icon
10. Memory status
11.Wind direction
12.Rain fall
13.Wind speed/Gust speed
14.wind chill/Dew point/Heat index
15.Outdoor Humidity
16.Outdoor Temperature
17.UV index
18.Light
19.Date
20.Wifi Signal icon

- Resolution Humidity : 1%
- Resolution Indoor Humidity : 1%
- Resolution Temperature (⁰C) : 0.1
- RF Frequency (MHz) : 433
- Temperature Range (˚C) : -40 to +60
- Transmission Distance (ft) : Max. 330 (tested in open field, no obstacle in between, no interference in between)
- Transmission Distance (m) : Max. 100 (330 feet) (tested in open field, no obstacle in between, no interference in between)
Feature
1. It can measures: Wind speed, wind direction, rain, temperature (outdoor & indoor), humidity (outdoor & indoor), pressure, UV, illuminance, heat index.
2. It transmits data from the outdoor sensor array to the receiver wirelessly(433Mhz)
3. The receiver(display) can connect to Wi-Fi(support 2.4Ghz Wi-Fi), and the data can be uploaded to the websites(www.wundergound.com, www.weathercloud.net, wow.metoffice.gov.uk)
4. The computer connecting to the same Wi-Fi(support 2.4Ghz Wi-Fi), it can view the current information from the device, and export the history data into computer(format:csv)
Use
1) Free PC software to view the weather data, after PC connecting to the same Wi-Fi(support 2.4Ghz Wi-Fi)
(remark: software language: Chinese, Czech, Danish, Deutsch, English, French, Hungarian, Polish, Svenska, Spanish)
2) History Record interval is: 1-240minutes(adjustable). The receiver can log 3552 records in total.
3) Time and date, Sunrise and Sunset time, Moon phase.
4) Indoor/outdoor temperature and humidity & Wind chill & wind direction & Rainfall & Pressure measure,
5) Display rain rate, rainfall data in 24 hours, one week, one month, one year, total rain and rainfall event.
6) Wind speed in mph, km/h, m/s, knots or Beaufort.
7) The direction of the wind with 360 degree.
8) Wind chill, dew point and heat index temperature display.
9) Barometric, weather forecast.
10) MAX, MIN with a time stamp.
11) High alarm and low alarm.
12) Light and UV index.
13) Save the data when batteries is changed
14) High light LED backlight

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait