Chint Capacitor NWC6-0.525-40-3 Dry Type Low Voltage Shunt 525V, Ø 116 x 290 1pc

#Nomor SKU S039607997
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Model Number NWC6-0.525-40-3
Unit 1pc
Rated Voltage (kV) 0.525
Rated Frequency (Hz) 50
Rated Capacity (kVar) 40
Rated Capacitor (μF) 346
Rated Current (A) 33
Overall Dimensions (DxH) (mm) ф116×290
Mounting Dimensions M16X25
Berat (Kg) 4.0
Tanggal Produk Terdaftar 31 January 2024
Terakhir Diperbaharui 03 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NWC6 series dry low-voltage shunt capacitor is suitable for
power frequency AC power system with nominal voltage of
1000V and below to raise power factor, reduce line loss and
improve voltage quality. It is filled with dry flame-retardant
materials internally.
Operative norm: IEC/EN 60831-1:2014 IEC/EN 60831-2:2014.
Warning
- Ambient air temperature: -25℃~+50℃-25/C); (can customized -25/D)
- Relative humidity: ≤50% at 40℃; ≤90% at 20℃ ;
- Altitude: ≤2000m;
- Environmental conditions: No harmful gases and vapor, conductive or explosive dust and severe mechanical
vibration.
Feature
- Rated voltage: 0.23 kV, 0.25 kV, 0.4kV, 0.45kV, 0.48 kV, 0.525kV
- Rated frequency: 50Hz or 60Hz
- Rated capacity: (5~40)kvar
- Capacitance deviation: -5%~+10% ; the ratio of maximum and minimum measured of the capacitance between any two outlet terminals of the three-phase capacitor should not exceed 1.08
- Tangent of the loss angle tgδ: Lower than 0.0012 under rated power frequency voltage
- Withstand voltage: interelectrode, power frequency 2.15U , 10s; pole-to-case, power frequency 3.6kV, 60s; N
- Maximum permissible overvoltage: 1.1 U ; no more than 8h every 24h; N
- Maximum permissible current: 1.3I ; N (1.6 In, 2h/24h; 2.0 In, 30min/24h )
- Self-discharge characteristic: After the capacitor is applied with 2 U DC voltage and the power is disconnected for N
3min, the remaining voltage drops 75V or below
- Inrush current: 200 In
- Withstand voltage: interelectrode, power frequency 2.15UN, 10s
- Withstand voltage: pole-to-case, power frequency 3.6kV, 60s
- Losses : ≤0.20W/kvar
- Use safety:Dry-type,over-pressure protection device,self-healing
- Fixing: Bottom threaded bolt M12 and M16
- Expected life:≥200,000 h

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan