OMRON Miniature Power Relay MY-GS-R Series (Relai Daya) MY4N-GS-R AC220/240 BY OMZ 1pc

#Nomor SKU S039607126
Wishlist
Rp57.900
Persediaan

Spesifikasi Produk

Model Number MY4N-GS-R AC220/240 BY OMZ
Unit 1pc
Number of Pole 4
Rated Current (A) 6
Coil Voltage (V) 220-240 (AC)
Contact Configuration 4PDT
Mounting Method Plug-in Terminal
Contact Material Silver (Ag)
Berat (Kg) 0.5
Tanggal Produk Terdaftar 30 January 2024
Terakhir Diperbaharui 31 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A lineup of models with latching levers added for easier circuit checking.
- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).
- Relays with AC and DC coils have different colors of operating indicators (LEDs).
- Printing on the coil tape indicates the operating coil specification.
- Mechanical operation indicators are a standard feature on all models.
- UL, CSA, IEC (VDE certification), and CQC.
Feature
"Common to all specifications
- Mechanical indicators are a standard feature on all models so that you can easily check the contact status.
- The color of the LED shows whether the coil voltage is AC or DC."
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan