KNIPEX Universal Tweezers ESD 92 21 03 ESD Stainless Steel 1pc

#Nomor SKU S039604927
Wishlist
Rp619.900
Persediaan

Spesifikasi Produk

Model Number 92 21 03 ESD
Unit 1pc
Material Stainless Steel
Standard DIN EN 61340 -5-1
Gripping Surfaces Smooth Gripping Surfaces
Tips Width (A) (mm) 0.2
Reference Number SS.SA.NE.B
Tips Width (B) (mm) 0.3
RohS Compliant Not Applicable
Surface Matt Finish
Finish Straight
REACH Compliant Does Not Contain SVHC
Dimensions (mm) 140x8x14
Tweezers Tip Version Needle-point
Corrosion-Resistant Yes
Acid Resistance Very Good
ESD-Tested Yes
VDE Tested No
Sectors Electronics
Magnetic Non-magnetisable (80%)
Behaviour Electrically Dissipative
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 January 2024
Terakhir Diperbaharui 03 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Electrically dissipative coating: Universal tweezers in the ESD version equalize differences in electrical potential between their user and the workpieces in a controlled manner
-ESD-tested, black epoxy resin coating with a surface resistance between 10^3 and 10^9 ohms
-For the electronics and precision engineering industries
-Antimagnetic to avoid electromagnetic damage
-Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips
-The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials
-Also available as a set (92 00 01 ESD)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan