Mitsubishi Electric Touch Panel HMI GOT2000 Series GT2508-VTBD 1unit

#Nomor SKU S039561947
Wishlist
Rp32.999.900
Persediaan

Spesifikasi Produk

Model Number GT2508-VTBD
Unit 1unit
Internal capacity 1
Pollution Degree (Usage Environment) 2 or Less
Screen Size 8.4 Type
Power Consumption (W) (At Maximum Load) 31 Or Less, (Main Unit Only) 8, (Main Unit Only When Backlight Is Off) 6
Withstand Voltage Between All Power Terminals And Ground: Ac350V For 1 Minute
Inrush Current (A) 5 Or Less (20Ms, Ambient Operating Temperature 25℃, Maximum Load)
Number Of Characters Displayed 16-Dot Standard Font: 40 Characters X 30 Lines (Full-Width), 12-Dot Standard Font: 53 Characters X 40 Lines (Full-Width)
Brightness adjustment 32 Steps Adjustment
Color (Backlight) White
Power Supply Voltage (V) DC24 (+25%, -20%)
External dimensions (width W x height H x depth D) (mm) 241×194×52
LED Color 2 Colors (Blue, Orange)
Resolution VGA: 640×480 [dots]
Operating Ambient Temperature (°C) 0-55
Ambient Humidity (%RH) (Use/Storage) 10 to 90, non-condensing
Surrounding altitude (m) 2000 or Less
Color (Panel) Black
Applicable crimp terminal Crimp Terminal For M3 Screws Rav1.25-3, V2-S3.3, V2-N3A, Fv2-N3A
LED Lifespan (hour) Approximately 60,000 (Time For Display Brightness To Be 50% At Ambient Temperature Of 25°C)
M Code 11661003
Berat (Kg) 1.5
Tanggal Produk Terdaftar 18 January 2024
Terakhir Diperbaharui 27 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[RS-232] 1ch, transmission speed: 115200/57600/38400/19200/9600/4800bps, connector shape: D-sub 9 pin (male)
[RS-422/485] 1ch, transmission speed: 115200/57600/38400/ 19200/9600/4800bps, Connector shape: D-sub 9 pin (female)
[Ethernet] 1ch, Data transfer method: 100BASE-TX/10BASE-T, Connector shape: RJ-45 (modular jack)
[USB (host)] 2ch (front/back), USB standard: USB
Warning
*Expansion interface connector and expansion auxiliary interface connector are not installed.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan