SEISHIN Air Knocker SK Series (Standard Type) SK-40 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | SK-40 |
|---|---|
| Unit | 1unit |
| Working Pressure (MPa) | 0.35~0.6 |
| Air Consumption (L/times) | 0.082 |
| Material (main body) | Aluminium |
| Impact | 3.3~5.1Ns |
| Dimension A (mm) | phi 90 |
| Dimension B (mm) | 20 |
| Dimension C (mm) | phi 95 |
| Dimension D (mm) | 16 |
| Dimension E (mm) | phi 11 |
| Dimension G | 1/8 |
| Dimensions h (mm) | 160 |
| Dimension L (mm) | phi 70 |
| Dimensions r | 1/4 |
| Dimensions s (mm) | 12 |
| Dimensions t (mm) | 90 |
| Dimension Y (mm) | phi 34 |
| Paint Color | Munsell 5PB3/9 |
| Impact Force (kg m/s) | ~3.7 |
| M Code | 58114734 |
| Berat (Kg) | 1.8 |
| Tanggal Produk Terdaftar | 18 January 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Achieves strong impact, increased durability, weight reduction, and soundproofing!!
The power of magnets provides overwhelming power + variable range within the necessary range. Can be used even in dusty sites.
The power of magnets provides overwhelming power + variable range within the necessary range. Can be used even in dusty sites.
Warning
Please operate it while attached to the base plate.If you operate only the main unit, internal parts may be damaged.
The wire shackle to prevent falling is optional, but please be sure to attach it.
Be sure to attach the reinforcing ribs.
Sample image (Please check the specifications of each product number for details)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SEISHIN%20Air%20Knocker%20SK%20Series%20(Standard%20Type)%20SK-40%201unit/d5S039558473-1.jpg)