BioBase Biological Safety Cabinet 11231BBC86 BSC Class II A2 1unit

#Nomor SKU S039506870
Wishlist
Rp98.999.900
Persediaan

Spesifikasi Produk

Model Number 11231BBC86
Unit 1unit
External Size (WxDxH) (mm) 700x650x1230
Internal Size (WxDxH) (mm) 600x500x540
Tested Opening (Safety Height) (mm) 200
Maximum Opening (mm) 370
Inflow/Down Flow Velocity (m/s) 0.53±0.025/0.33±0.025
HEPA Filter at 0.3μm Two, 99.995% efficiency
Front Window (mm) Motorized. Single Layer toughened glass 5mm. Anti UV.
Noise (dB) ≤67
UV Lamp Power (W) 15x2 (UV timer, UV life indicator) (Emission of 253.7 Nanometers)
LED Lamp (W) 8x2
Illumination (Lux) ≥1000
Power Comsuption (W) 700
Socket Two, total load of two sockets: 500W
Display LCD display
Control System Microprocessor
Airflow System 70% air recirculation, 30% air exhaust
Visual and Audio Alarm Filter replacement, window over height, abnormal air flow velocity;High filter pressure alarm.
Material (Work Zone) 304 stainless steel; (Main Body) Cold-rolled steel with anti-bacteria powder coating
Work Surface Height (mm) 750 (with optional base stand)
Power Supply AC (V(Hz)) 220±10%, (50/60); 110±10% (60)
Berat (Kg) 140.0
Tanggal Produk Terdaftar 04 January 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. Small dimension, save space.
2. Centrifugal fan, speed adjustable; H14 HEPA filter.
3. Motorized front window: The front window is motorized for convenient, one-hand operation.
4. Audio and visual alarm:Abnormal airflow velocity,Filter replacement,Front window at unsafe height,High filter pressure alarm.
5. Time reserve function: This can save 30 minutes waiting time after activating the cabinet and the sterilization time after experiment.
6. Remote control: Each function can be realized 6 meters away from the cabinet by remote control, which can protect the operator under emergency.
7. Large LCD display: Operators can check detailed status of the cabinet, such as inflow and downflow velocity, work area temperature and humidity, filter pressure, UV working time and filter working time, filter life indicator etc.
8. With memory function in case of power-failure.
9. Interlock function: UV lamp and front window; UV lamp and blower, LED lamp; blower and front window.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait