BioBase Biological Safety Cabinet 2000IIA2 BSC Class II A2 1unit

Rp409.999.900
Persediaan

Spesifikasi Produk

Model Number 2000IIA2
Unit 1unit
External Size (WxDxH) (mm) 1950x800x2170
Internal Size (WxDxH) (mm) 1800x6000x660
Tested Opening (Safety Height) (mm) 200
Maximum Opening (mm) 400
Inflow/Down Flow Velocity (m/s) 0.53±0.025/0.33±0.025
HEPA Filter at 0.3μm Two, 99.995% efficiency
Front Window (mm) Motorized. Single Layer toughened glass 5mm. Anti UV.
Noise (dB) ≤67
UV Lamp Power (W) 40x1 (UV timer, UV life indicator) (Emission of 253.7 Nanometers)
LED Lamp (W) 16x2
Illumination (Lux) ≥1000
Power Comsuption (W) 17500
Socket Two, total load of two sockets: 500W
Display LCD display: exhaust filter and downflow filter pressure, filter and UV lamp working time, inflow and downflow velocity, filter life, humidity and temperature, system working time etc.
Control System Microprocessor
Airflow System 70% air recirculation, 30% air exhaust
Visual and Audio Alarm Filter replacement, window over height, abnormal air flow velocity
Material (Work Zone) 304 stainless steel; (Main Body) Cold-rolled steel with anti-bacteria powder coating
Work Surface Height (mm) 750
Power Supply AC (V(Hz)) 220±10%, (50/60); 110±10% (60)
Berat (Kg) 420.0
Tanggal Produk Terdaftar 04 January 2024
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Biological safety cabinet is necessary equipment in the laboratory in the search of microbiology, biomedical, DNA recombinant, animal experiment and biological products, especially in the occasion that operator need to adopt protective measure, such us medical and health, pharmacy, medical research. Our equipment provides a safety working environment which don’t have bacterial and dust in the process of bacterial culture.
Feature
1. Motorized front window.
2. Time reserve function.
3. ULPA filter life and UV life indicator.
4. Automatic air speed adjustable with filter block.
5. With memory function in case of power-failure.
6. Audio and visual alarm (Abnormal airflow velocity; Filter replacement; Front window at unsafe height).
7. Work area surrounded by negative pressure, it can ensure maximum safety in work area.
8. Audio and visual alarm (Filter replacement, window over height, abnormal air flow velocity etc).
9. Remote control: all functions can be realized with it, making the operation much easier and more convenient.
10. Interlock function: UV lamp and front window; UV lamp and blower, LED lamp; blower and front window.
11. Foot switch: adjust front window height by foot during experiment, to avoid airflow turbulence caused by arm movement.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait