Wiggens pH Meter PH-90 1unit

Rp62.999.900
Persediaan

Spesifikasi Produk

Model Number PH-90
Unit 1unit
pH Range (pH) -2 to 16
mV Range (mV) ±700.0 to ±2000
Temperature Range (°C) 0 to 120
pH Resolution (pH) 0.01
mV Resolution (mV) 0.1 to 1
Temperature Resolution (°C) 0.1
Accuracy (pH) ±0.02
mV Accuracy (mV) ±0.5 to ±2
Temperature Accuracy (°C) ±0.1 : ±0.5 (Probe)
Calibration (point) Max. 2, Max. 5
Buffer Recognition Temperature (°C) up to 60 or 95 depending on buffer type
Memory 99 data with real time clock
Power Source 4 x 1.5Volt AAA size battery
Operating Temperature (°C) 5 to 40
Storage Temperature (°C) -20 to 60
Operating Humidity (RH) up to 95%
Berat (Kg) 3.0
Tanggal Produk Terdaftar 03 January 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable pH Meter pH 90 is a portable yet highly accurate pH meter. It is used in all industries as well as commercial and educational teaching aids.
The meter uses a regular BNC connector and accepts a variety of other electrodes for special measurement needs. The meter comes complete in a hard carrying case with calibration buffer solutions.
Feature
- Large LCD with multiple display, display of pH, temperature and time simultaneously
- Auto lock Measurement, meter automatically senses a stabilized endpoint reading
- This ensures workers only takes in an accurate reading all the time and every time
- Multi-point calibration (ISO, NIST and manual, up to 5 points calibration )
- Electrode status indicator, able to display percentage of slope of the electrode after successive calibration. This feature enables users to determine if the electrode should be replaced due to wear and tear
- Real time memory, able to save records of up to 99 data memory with date and time, enable download to PC
- Online PC link, able to link to a PC for online display with optional PC kit (sold separately) and download saved data. Meter uses regular AAA size batteries and tap power source from PC when connected via the USB cable

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait