Sebelum PPN:
Rp62.999.900
Spesifikasi
pH Range (pH)-2 to 16
mV Range (mV)±700.0 to ±2000
Temperature Range (°C)0 to 120
pH Resolution (pH)0.01
mV Resolution (mV)0.1 to 1
Temperature Resolution (°C)0.1
Accuracy (pH)±0.02
Buffer Recognition Temperature (°C)up to 60 or 95 depending on buffer type
Calibration (point)Max. 2, Max. 5
Memory99 data with real time clock
Operating Humidity (RH)up to 95%
Operating Temperature (°C)5 to 40
Power Source4 x 1.5Volt AAA size battery
Storage Temperature (°C)-20 to 60
Temperature Accuracy (°C)±0.1 : ±0.5 (Probe)
mV Accuracy (mV)±0.5 to ±2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable pH Meter pH 90 is a portable yet highly accurate pH meter. It is used in all industries as well as commercial and educational teaching aids.
The meter uses a regular BNC connector and accepts a variety of other electrodes for special measurement needs. The meter comes complete in a hard carrying case with calibration buffer solutions.
Feature
- Large LCD with multiple display, display of pH, temperature and time simultaneously
- Auto lock Measurement, meter automatically senses a stabilized endpoint reading
- This ensures workers only takes in an accurate reading all the time and every time
- Multi-point calibration (ISO, NIST and manual, up to 5 points calibration )
- Electrode status indicator, able to display percentage of slope of the electrode after successive calibration. This feature enables users to determine if the electrode should be replaced due to wear and tear
- Real time memory, able to save records of up to 99 data memory with date and time, enable download to PC
- Online PC link, able to link to a PC for online display with optional PC kit (sold separately) and download saved data. Meter uses regular AAA size batteries and tap power source from PC when connected via the USB cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait