BioBase Laminar Flow Cabinet BBS-H1800 Horizontal 1unit

Rp129.999.900
Persediaan

Spesifikasi Produk

Model Number BBS-H1800
Unit 1unit
External Size (WxDxH) (mm) 1800x820x2070
Internal Size (WxDxH) (mm) 1700x500x570
Work Surface Height (mm) 750
Display LCD Display
Air Flow Velocity (m/s) Average of 0.3 to 0.5
Main Body Material Cold-rolled steel with anti-bacteria powder coating
Work Table Material 304 stainless steel
Side and Front Window Material 5mm toughened glass, anti-UV
Pre-filter Polyester fiber, washable
HEPA Filter at 0.3μm 99.995% efficiency
Noise (dB) <65
Front Window Motorized
Maximum Opening (mm) 430
LED Lamp (W) 16x2
UV Lamp Power (W) 30x1 (Emission of 253.7 Nanometers)
Power Comsuption (W) 500
Waterproof Socket (W) Two, total load ≤500
Caster Universal caster with leveling feet
Power Supply AC (V(Hz)) 220±10%, (50/60); 110±10% (60)
Berat (Kg) 328.0
Tanggal Produk Terdaftar 03 January 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laminar Flow Cabinet – is used only for sample protection.

Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particle-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan