Husqvarna Gergaji Mesin 365 20inch 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | 365 |
|---|---|
| Unit | 1unit |
| Bar Size (inch) | 20 |
| Chain Speed (m/s) | 30.2 (at 133% of maximum engine power speed) |
| Cylinder Displacement (cm³) | 70.7 |
| Output Power (kW) | 3.6 |
| Recommended Bar Length (cm) | minimum 38; maximum 70 |
| Pitch (inch) | 3/8 |
| Chain Type | H42 |
| Bar Length (cm) | 50 |
| Sound Pressure Level (dBA) | 110 (at operators ear) |
| Sound Level (dBA) | 119 (Guaranteed (LWA)) |
| Equivalent Vibration Level (m/s²) | Front Handle: 5.7, Rear Handle: 8.0 (ahv, eq) |
| Exhaust Emissions (g/kWh) | 747 |
| Oil Tank Volume (L) | 0.4 |
| Fuel Consumption (g/kWh) | 426 |
| Fuel Tank Volume (L) | 0.77 |
| Maximum Torque (Nm) | 3.8 |
| Sprocket Type | Rim 7 |
| Cylinder Bore (mm) | 50 |
| Maximum Power Speed (rpm) | 10200 |
| Idling Speed (rpm) | 2700 |
| Berat (Kg) | 8.8 |
| Tanggal Produk Terdaftar | 02 January 2024 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Husqvarna 365 is a saw for typical professional use. It has been developed in close cooperation with professional users working in the most demanding conditions. The low weight and high power are combined with a rugged engine, making this saw exceptionally versatile and suited for a wide variety of applications.
Feature
Magnesium crankcaseSturdily built crankcase withstands high rpms and tough professional use, ensuring a long service life.
Air Injection Technology
Centrifugal air cleaning system expels larger dust and debris particles before they reach the air filter to help improve engine life and provide longer run time between filter cleanings.
Adjustable Oil Pump
Customize and control oil flow to meet any need
Side-Mounted Chain Tensioner
Easier access to chain tensioning device
Ergonomic grip
Angled front handle for better grip and natural working position.
Quick-Release Air Filter
Easily remove and replace the filter after cleaning
Quick release air filter cover
Quick release cover saves time when cleaning or changing spark plug.
Three-Piece Crankshaft
Forged three-piece crankshaft delivers maximum durability for even the toughest of jobs
LowVib Technology
Effective LowVib® dampeners absorb vibration, sparing the user’s arms and hands.
Smart Start Technology
Specially-designed engine and starter for easy and fast starting with minimum effort. Resistance in the starter cord is reduced by up to 40%.
Inertia-Activated Chain Brake
In case of a kickback, the effective inertia-activated chain brake immediately stops the chain to reduce the likelihood of injury.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan