Husqvarna Gergaji Mesin 125 18inch 1unit
Rp4.499.900
Persediaan
Spesifikasi Produk
| Model Number | 125 |
|---|---|
| Unit | 1unit |
| Bar Size (inch) | 18 |
| Chain Speed (m/s) | 17.15 (at maximum power) |
| Cylinder Displacement (cm³) | 40 |
| Output Power (kW) | 1.52 |
| Recommended Bar Length (cm) | minimum 40; maximum 46 |
| Pitch (inch) | 3/8 |
| Chain Type | H37 |
| Bar Length (cm) | 45 |
| Sound Pressure Level (dBA) | 99 (at operators ear) |
| Sound Level (dBA) | 108 (Guaranteed (LWA)) |
| Equivalent Vibration Level (m/s²) | Front Handle: 6.7, Rear Handle: 5.8 (ahv, eq) |
| Oil Tank Volume (L) | 0.15 |
| Fuel Consumption (g/kWh) | 454 |
| Fuel Tank Volume (L) | 0.25 |
| Maximum Torque (Nm) | 1.73 |
| Sprocket Type | Spur 6 |
| Cylinder Bore (mm) | 40.5 |
| Maximum Power Speed (rpm) | 9000 |
| Idling Speed (rpm) | 3000 |
| Berat (Kg) | 4.6 |
| Tanggal Produk Terdaftar | 02 January 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Easy to start, easy to use yet surprisingly powerful basic chainsaw, ideal for occasional tasks such as cutting firewood, pruning and light forest clearing. Purge pump reduces the number of pulls needed to start the saw, while the compact saw body and low vibration makes working comfortable and convenient. Quick release, easy access air filter reduces downtime and increases productivity.
Feature
Quick Start with Air PurgeAir purge removes air from carburetor and fuel system for easy starting.
Air Injection Technology
Centrifugal air cleaning system expels larger dust and debris particles before they reach the air filter to help improve engine life and provide longer run time between filter cleanings.
Quick-Release Air Filter
Easily remove and replace the filter after cleaning.
Felling Marks
Dedicated marks for increased felling precision.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan