Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU) BRC010 LED20/765 15.2W Cool Daylight 6500K 1pc

#Nomor SKU S039443298
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number BRC010 LED20/765 15.2W
Unit 1pc
Color Cool Daylight
Correlated Color Temperature (CCT) 6500K
Luminous Flux (Lm) 2000
Power Consumption (W) 15.2
Battery Capacity (AH) 8
Panel Peak Wattage (W) 8
IP Protection IP 65
Luminous Efficacy (lm/W) 130 to 160
Battery Type Lithium Ferro Phosphate
Battery Voltage (V) 3.2
Panel Voltage (V) 4.5
Charge Controller Type PWM
Material ABS
Dimensions (mm) 485 x 230 X 54
Berat (Kg) 15.0
Tanggal Produk Terdaftar 06 December 2023
Terakhir Diperbaharui 10 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
Warning
Factory set dimming profile along with microwave sensor for run time maximization
Feature
- Remote control for selecting lighting profile.
- Pole mounting Kit option available.
- High Lumen efficacy
- Microwave sensor for run time maximization
Use
- Gardens
- Residential street
- Outdoor parking area
- Pedestrian area
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan