Brother Heat Shrink Tube Tape Cassette HSE-211E Black on White 3:1 5.2mm 1pc

#Nomor SKU S039443205
Wishlist
Rp629.900
Persediaan

Spesifikasi Produk

Model Number HSE-211E
Unit 1pc
Width (mm) 5.2
Recommended Cable Diameter (mm) 0.8 to 3.1
Recommended Cable Diameter (inch) 0.031 to 0.12
Standard Meets UL 224 standard
Withstand Voltage (V) up to 600
Maximum Operating Temperature (°C) 125
Length (m) 1.5 of tube per cassette
Color Black on White 3:1
Berat (Kg) 0.6
Tanggal Produk Terdaftar 06 December 2023
Terakhir Diperbaharui 17 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideally suited to mark cables, fiber cables, and wires, this 5.2mm (0.2in) black print on white shrink wrap label tubing is recommended for diameters ranging from 0.8mm to 3.1mm (0.031in to 0.12in). With a 3:1 shrink ratio, this tubing can shrink to a third of its size when heat is applied, enabling it to pass over connectors and still shrink down to a snug fit on the cable. Meets UL 224 standard and can withstand up to 600 volts and 257° F (125° C). 1.5m (4.9ft) of tube per cassette.
Use
For use with P-touch PT-E300, PT-E300M, PT-E500, PT-E550W, PT-E800W and P-touch Desktop 900 series Label Printers.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan