Signal Fire Signal Fire Fusion Splicer AI-9 135x198x122mm 1unit
Rp21.999.900
Persediaan
Spesifikasi Produk
| Model Number | AI-9 |
|---|---|
| Unit | 1unit |
| Size (mm) | 135x198x122 |
| Fiber Alignment | Core/Cladding |
| Motor Number | 6 Motors |
| Splicing Time (s) | 5 |
| Heating Mode (s) | 15 (Can Be Customized According To The External Environment) |
| Fiber Type | Single-mode Fiber (SMF/G.652), BIF/G.657); Suitable For Single Mode, Multi-mode, Bare Fiber, Tail Fiber, Drop Cable, Jumper, Invisible Fiber Fusion |
| The Cladding Diameter (µm) | 80-150 |
| Splicing Loss (dB) | 0.02 (SM), 0.01 (MM), 0.04 (DS/NZDS) |
| Splicing Mode | Automatic Focusing Core Alignment, Conventional/High Precision Welding |
| Splicing Way | Automatic, Semi-automatic |
| Fiber Holder | Three In One Fixture, No Need To Change, Suitable For Single/Multi-Mode, Multi-Core Cable/Bare Fiber, Tail Fiber, Jumper Fiber,Drop Cable |
| VFL | The Machine Comes With: Power: 15mW, 2Hz Flashing and Steady On Mode |
| OPM Wavelength (nm) | 850, 1300, 1310, 1490, 1550, 1625 |
| OPM Measurement Range (dbm) | -50+26 |
| OPM Absolute Error (dB) | <0.3 (-50dbm to +3dBm range) |
| Battery Capacity (mAh) | 7800 Large Capacity Lithium Battery |
| Battery charging Time | ≤3.5 (It Can Continuously Weld And Heat About 260 Cores) |
| Magnification | 320x (X or Y Axis Single Display), 200x (X and Y Axis Dual Display) |
| Fiber Diameter Coating Diameter (µm) | 80-150/100-1000 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 04 December 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
100KM Trunk Line Fusion Splicer
Six Motors, Core Aligntment, 5S Splicing, 15S Heating
Six Motors, Core Aligntment, 5S Splicing, 15S Heating
Feature
- High-end luxuryAI-9 is a six-motor, fiber core alignment automatic fiber welding machine, with optical power, red light detection function.
Industrial quad-core CPU, fast running speed, 5 seconds fast welding, 15 seconds fast heating,
5 inches high resolution LCD screen, 300 times magnification; The working efficiency is 50% higher than that of ordinary welding machine.
Large-capacity lithium battery can be heated by fusion of about 260 cores,
high altitude, desert, extremely cold and other harsh environment performance is still outstanding.
- Metal body with beautiful details
Used in telecom, mobile, Unicom, radio and television operators, posts and telecommunications, railway engineering companies and institutions of optical cable line construction, line maintenance, emergency repair, security monitoring and research institutes research, teaching.
- Within VFL and OPM function
Effectively measure connection losses, verify continuity, and help evaluate fiber link transmission quality
OPM:Switch between six states
Wavelength: 850nm; 1300nm, 1310nm,1490nm, 1550nm, 1625nm
VFL:Switch between three states
power: 15mW, 2Hz flashing and steady on mode
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan