Joinwit Optical Power Meter JW3213N PON 23.5x16x8cm 1unit
Rp2.399.900
Persediaan
Spesifikasi Produk
| Model Number | JW3213N |
|---|---|
| Unit | 1unit |
| Size (cm) | 23.5x16x8 |
| Measurement Range 1310 Upstream (dBm) | +10 to -35 |
| Measurement Range 1490 Downstream (dBm) | +12 to -40 |
| Measurement Range 1550 Downstream (dBm) | +25 to -40 |
| Pass Zone 1310 Upstream (nm) | 1310±50 |
| Pass Zone 1490 Downstream (nm) | 1490±15 |
| Pass Zone 1550 Downstream (nm) | 1550±10 |
| Isolation 1310nm 1310 Upstream (dB) | / |
| Isolation 1310nm 1490 Downstream (dB) | >40 |
| Isolation 1310nm 1550 Downstream (dB) | >40 |
| Isolation 1490nm 1310 Upstream (dB) | >40 |
| Isolation 1490nm 1490 Downstream (dB) | / |
| Isolation 1490nm 1550 Downstream (dB) | >40 |
| Isolation 1550nm 1310 Upstream (dB) | >40 |
| Isolation 1550nm 1490 Downstream (dB) | >40 |
| Isolation 1550nm 1550 Downstream (dB) | / |
| Connatural Uncertainty 1310 Upstream (dB) | ≤0.5 |
| Wavelength Calibration (nm) | 1310/1490/1550/1625 |
| Linearity (dB) | 0.01 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 04 December 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- TFT color screen- 10 minutes Auto-off function can be activated or deactivated, date and time setting.
- Optional Chinese/English display.
- Can test the three wavelengths of 1310, 1490 and 1550nm in PON system simultaneously
- Used in Burst mode measurement of 1310nm upstream.
- The instrument can set the measuring threshold and calibration wavelength
- Support VFL function
- Support Optical Power Meter test mode
- Support for simultaneous measurement and display of experimental voice, data and video signals on the BPON/EPON/GPON architecture.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan