Creality Printer 3D Ender 3 V2 NEO 1pc
Rp6.599.900
Persediaan
Spesifikasi Produk
| Model Number | Ender 3 V2 NEO |
|---|---|
| Unit | 1pc |
| Molding Technology | FDM (Fused Deposition Modeling) |
| Build Volume (mm) | 220x220x250 |
| Machine Size (mm) | 438x424x472 |
| Package Dimensions (mm) | 520x505x280 |
| Printing Speed (mm/s) | Max. 120 |
| Printing Precision (mm) | ±0.1 |
| Layer Height (mm) | 0.05~0.35 |
| Filament Diameter (mm) | 1.75 |
| Nozzle diameter (mm) | 0.4 (standard) |
| Nozzle Temperature (°C) | up to 260 |
| Heated Bed Temperature (°C) | up to 100 |
| Build Surface | PC Spring Steel Magnetic Build Plate |
| Extruder | Bowden Extruder |
| Extruder Material | Full-metal |
| Display | 4.3 Color Knob Screen |
| Rated Voltage (V) | 100-120/ 200-240/ 50-60Hz |
| Rated Power (W) | 350 |
| 3D File Format | STL/ OBJ/ AMF |
| Supported Filament | PLA/ ABS/ PETG |
| Slicing Software | Creality Slicer/ Cura/ Simplify 3D |
| Berat (Kg) | 18.0 |
| Tanggal Produk Terdaftar | 28 November 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Classic and Stable Integrated DesignFull-metal integrated design with a sturdy gantry for stable printing. The smooth surface of the gantry looks more simple and aesthetic.
- Enhanced Accuracy with CR Touch
CR Touch auto-leveling completes the 16-point print height check on the build surface, ensuring the leveling accuracy and improving the printing quality.
- Full-metal Bowden Extruder for Smooth Feeding
The full-metal Bowden extruder has greater extrusion force and is more durable. A rotary knob is added to facilitate smooth feeding and retraction of filaments.
- Adhesive and Bendable Build Plate
The PC spring steel magnetic build plate has good adhesion to the model and it enables quick removal of the print with just a slight bend.
- Quick Assembly, Easy to Handle
With some parts pre-installed, the assembly can be completed in 3 steps.
- Preview the Print with New UI
The newly upgraded UI adds a model preview function, making it easier to observe the exact shape.
- Print Quietly
The silent mainboard enables low-decibel operation, not bothering study or sleep.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan