Creality Printer 3D Ender 3 Max NEO 1pc
Rp8.299.900
Persediaan
Spesifikasi Produk
| Model Number | Ender 3 Max NEO |
|---|---|
| Unit | 1pc |
| Molding Technology | FDM (Fused Deposition Modeling) |
| Build Volume (mm) | 300x300x320 |
| Machine Size (mm) | 516x582x590 |
| Package Dimensions (mm) | 665x555x290 |
| Printing Speed (mm/s) | ≤120 |
| Printing Precision (mm) | ±0.1 |
| Layer Height (mm) | 0.05~0.35 |
| Filament Diameter (mm) | 1.75 |
| Nozzle diameter (mm) | 0.4 (standard) |
| Nozzle Temperature (°C) | up to 260 |
| Heated Bed Temperature (°C) | up to 100 |
| Build Surface | Carborundum Glass |
| Extruder | Bowden Extruder |
| Extruder Material | Full-metal |
| Display | 4.3 Color Knob Screen |
| Rated Voltage (V) | 100-120/ 200-240/ 50-60Hz |
| Rated Power (W) | 350 |
| 3D File Format | STL/ OBJ/ JPG |
| Supported Filament | PLA/ ABS/ PETG/ Wood |
| Slicing Software | Creality Slicer/ Cura/ Simplify 3D/ Repetier-Host |
| Berat (Kg) | 30.0 |
| Tanggal Produk Terdaftar | 28 November 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- More Creative with Larger Build VolumeThe 300x300x320 mm build volume enables large model printing or more small parts printing at a time, vastly improving the efficiency and offering more creation possibilities.
- Ultra-stable with Dual Z-axes
Perfect coordination among dual Z-axes, timing belt and dual motors guarantees the stability and higher printing precision.
- CR Touch Frees You From Leveling
CR Touch auto-leveling improves the efficiency by automatically measuring and adjusting the 25-point print height on the heat bed, making leveling much easier.
- 3 Steps Assembly Start Printing Now
Preassembly has solved those hassles and worries of parts assembly. Start your print with just 3 steps.
- Knob to Experience Something New
The 4.3-inch color knob screen that will dim out in 4 minutes without operation is an energy saver. Optimized with icons, the UI is more vivid.
- Get Rid of Noisiness
Equipped with a 32-bit silent mainboard, the noise exposure is lower than 50dB. Enjoy cozy printing and have fun.
- Quality Power Supply Values Your Safety
The 350W high-quality built-in power supply is more secure and reliable, improving the stability and the sense of integration.
- Smooth Feeding with Full-metal Extruder
The full-metal Bowden extruder is more durable and has greater extrusion force. Say "No" to materials that are prone to jamming! Assisted by gears, filaments' loading and withdrawal is not a problem.
- Worry-free Experience with Double Protection
The resume printing function can accurately record the data and restart the print from where it's left off, no need to worry about sudden power failure.
A filament sensor is equipped to detect the sufficiency of consumables, avoiding wasting and enhancing the success rate. It's perfect for printing large-size models.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan