Anycubic Printer 3D Resin Photon Mono-2 1pc

Rp3.999.900
Persediaan

Spesifikasi Produk

Unit 1pc
Data Input USB Type-A 2.0
LCD Resolution (pixel) 4096x2560 (4K+)
LCD Size 6.6inch monochrome
Z Axis Accuracy (µm) 10
Build Size (mm) 165x143x89
Printing Volume (L) 2.09
Printing Speed (mm/ hour) ≤ 50
Light Source Upgraded LighTurbo Matrix
Build Plate Laser-engraved aluminum alloy
Screen Protector Oversized
Machine Size (LxWxH) (mm) 390x229x235
Machine Leveling 4-point manual leveling
Berat (Kg) 6.5
Tanggal Produk Terdaftar 28 November 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anycubic Photon Mono 2 The First Choice for Resin 3D Printing Beginner

- Bigger and Higher Resolution
Photon Mono 2 uses a 6.6-inch monochrome LCD screen with a resolution of 4096*2560, which can display the models’ tiny details.
- Ultra-Large Screen Protector
The ultra-large scratch-resistant screen protector helps to prevent screen scratches and resin penetration. With up to 95% light transmittance, it can fully protect the LCD screen while ensuring printing accuracy.
- Larger Print Volume Empowers Your Creativity
Photon Mono 2 3d printer offers a 165x89x143mm (HWD) printing size and 2.09L maximum printing volume with high accuracy, making it a precise choice for creators.
- Upgraded LighTurbo Matrix
The upgraded LighTurbo matrix provides a stable and uniform parallel light source, thus effectively reducing the layer lines and eliminating grid lines. Therefore, Photon Mono 2 can make the model details more vivid and make the model surface delicate and smooth.
- Anycubic Photon Workshop
The new version of the slicer has enhanced and upgraded core features such as slicing, punching, support adding, shells extracting, and model arrangement.
- Laser-engraved Build Plate
Photon Mono 2 adopts laser engraved platform.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan