Anycubic Printer 3D Kobra-2 5X Faster 1pc
Rp5.499.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Printing Technology | FDM (Fused Deposition Modeling) |
| Layer Resolution (mm) | 0.05-0.3 |
| Supported Print Material | PLA, ABS, TPU, HIPS, Wood |
| Printing Speed (mm/s) | 20~180 (suggested 60) |
| Nozzle diameter (mm) | 0.4 |
| Build Size (mm) | 220x220x250 |
| Operating Extruder Temperature (°C) | Max 260 |
| Operating Print Bed Temperature (°C) | Max 110 |
| Machine Size (LxWxH) (mm) | 440x435x486 |
| Input Formats | STL, OBJ, DAE, AMF |
| Connectivity | SD Card, Data cable |
| Berat (Kg) | 11.0 |
| Tanggal Produk Terdaftar | 28 November 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
1. New Direct Extruder 5X Faster Than Ever :- Upgraded Extrusion System Efficient and Precise Delivery
- Upgraded Cooling System Rapid Prints Shaping
2. LeviQ 2.0 Auto-leveling Smart Z-Offset :
- Brand new upgraded LeviQ 2.0 Automatic Leveling System in combination with tailored modular realize smart offset to the Z-axis without manual adjustment. Z-Offset can be customed to cater to various printing needs.
3. New Dynamic Structure Stable Speedy Printing :
- Double Metal Spindles and SG15 Bearing
- Stable Double Z-axis Threaded Rod
4. Easy Modular Assembly.
5. New Dynamic Structure Stable Speedy Printing :
- 4.3-inch Colored LCD Touchscreen
- Magnetic Spring Steel Build Plate
6. Filament Run-out Sensor.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan