OHAUS Digital Scale Bench (Timbangan Digital) i-D33P15B1R1 AM 1unit

#Nomor SKU S039388384
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number i-D33P15B1R1
Unit 1unit
Maximum Capacity (kg) 15
Platform Size (mm) 355x305
Legal for Trade NTEP Certified; Measurement Canada Approved
Platform Construction Stainless Steel
Dimensions LxHxW (mm) 489x542x305
Working Environment (°C/%RH) -10 to 40/85% (Non-Condensing)
Readability (g) 2
Readability Certified (g) 5
Power 6 C (LR14) Batteries (Not Included); Rechargeable Battery (Not Included); AC Power (Included)
Tare Range To Capacity By Subtraction
Communication Ethernet (Available as an Accessory); RS232 (Included); USB (Available as an Accessory)
Units of Measurement Kilogram; Gram; Pound; Ounce; Pound:Ounce
Display 7 Segment LCD with multicolor backlight
Battery Life (hour) 100 (with Rechargeable Battery); 360 (with Disposable Batteries)
Berat (Kg) 5.6
Tanggal Produk Terdaftar 21 November 2023
Terakhir Diperbaharui 30 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.

Applications
Weighing, Checkweighing, Counting, Totalization.

Display
7 Segment LCD with multicolor backlight

Operation
Internal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable Battery

Communication
Standard RS232 and optional USB Device or Ethernet

Construction
ABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet

Design Features
150% overload protection
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan