OHAUS Clamp Column (Penjepit Kolom) CLS-COLMNSL 1unit

#Nomor SKU S039376428
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number CLS-COLMNSL
Unit 1unit
Clamp Style Column
Material Stainless Steel
Grip Range (mm) 64; 140
Size Large
Arm Length (mm) 211
Dimensions (mm) 338
Arm Diameter (mm) 11
Item Number 30392316
Berat (Kg) 1.0
Tanggal Produk Terdaftar 20 November 2023
Terakhir Diperbaharui 31 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
LabJaws Clamps are designed to securely grip and position laboratory apparatus. Extension arm clamps with 360° rotation allow placement of apparatus at various distances from lab-frames and are easily secured with optional holders. Swivel, fixed position, and thermometer clamps easily hold apparatus near the lab-frame or stand, and have a built-in holder for simple attachment to lab-frames or apparatus. Flow control clamps available in 7 styles.

Applications
Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, Acid Fume Hood Applications

Operation
An additional holder is required in order to attach clamps to lab-frames and other apparatus

Construction
Nickel-plated zinc or electro-polished stainless steel

Design Features
Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan