HAKKO Thermometer FG102-83 1pc

#Nomor SKU S039368669
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number FG102-83
Unit 1pc
Measuring Temperature Range 0-700
Measurement Allowable Difference (°C) ±3 (300-600 range), ±5 (other temperature range)
Power Supply AA Batteries (LR6 1.5V)
Temperature Resolution (°C) 1
Temperature Sensor K (CA) Thermocouple
Display LCD Display
Operating Temperature/Humidity Range 0 to 40℃, 80%RH Maximum (No Condensation)
Operating Environment Conditions Applicable rated pollution degree 2 (according to IEC/UL 61010-1)
Proofreading None
Dimensions (WxHxD) (mm) 193×90×219
M Code 57769548
M Code 57769548
Berat (Kg) 0.9
Tanggal Produk Terdaftar 16 November 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tip thermometer with traceability function. Zero measurement errors, zero errors in recording measured temperatures, standardization of temperature measurements, reliable history management of tip temperature Equipped with a long-life sensor (with calibration certificate) as standard.
Warning
*The temperature sensor can only be used to measure temperatures up to 500℃. Please use a temperature probe when measuring temperatures above 500℃.
*The traceability management function cannot be used with anything other than a soldering iron.

*Exclude Calibrasi
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait