FLUKE Multimeter (Multitester) FLK-87-5 Industrial True-RMS 1unit

#Nomor SKU S039354174
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number FLK-87-5
Unit 1unit
Product Dimensions (inch) 1.25x7.35x3.41; (Size with Holster and Flex-Stand) 2.06x7.93x3.86
Maximum Current AC (A) 10 Maximum Current AC 20 for 30 seconds maximum
Battery Type 9v Battery Type 9V, NEDA 1604 or 6F22 or 006P
Basic Accuracy VDC ±(0.05%+1)
Maximum Current DC (A) 10 Maximum Current DC 20 for 30 seconds maximum
Resistance Accuracy ±(0.2%+1)
Maximum Frequency (kHz) 200
Frequency Accuracy ±(0.005%+1)
Max. Capacitance (µF) 9,999
Capacitance Accuracy ±(1%+2)
Maximum Temperature Range (°C/°F) 200.0 to 1090, -328.0 to 1994.0; 80 BK Temperature Probe -40.0 to 260, -40.0 to 500
Duty Cycle Accuracy (%) Within ± (0.2 % per kHz + 0.1 %) for risetimes < 1 μs
Battery Life (hour) 400; typical with alkaline
Digit Display 4.5
Maximum Resistance (ohm) 50
Max. Diode Testing (V) 3
Diode Testing Accuracy ±(2%+1)
Voltage (V) 1000 (AC); 1000 (DC)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 14 November 2023
Terakhir Diperbaharui 27 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new Fluke 87V has improved measurement functions, trouble-shooting features, resolution and accuracy to solve more problems on motor drives, in plant automation, power distribution and electro-mechanical equipment.

The New 80 Series consists of the following models:
- Fluke 83V Industrial DMM
- Fluke 87V True RMS Industrial DMM
- Fluke 87-5E/2 Industrial Electricians Combo Kit (Replaces 87 V/E)

The 87V operates very similar to the classic 87, but with more problem solving power, safety, convenience and impact protection.

The new 80 series V are independently tested to comply with the 2nd edition of ANSI/ISA S82.01 and EN61010-1 CAT IV 600V/CAT III 1000V. They can withstand impulses in excess of 8,000 V and reduce risks related to surges and spikes.

New features for maximum productivity.
- Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment (87V)
- Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument (87V)
- Optional magnetic hanger for easy set-up and viewing while freeing your hands for other tasks
- Large digit display with bright, two-level backlight makes the 80 Series V significantly easier to read than older models

Electrical safety.
All inputs are protected to Category III, 1000 V and Category IV 600 V. They can withstand impulses in excess of 8,000 V and reduce risks related to surges and spikes.

Correctly measure pulse-width modulated motor drive signals.
- The new Fluke 87V is designed specifically to handle complex signals produced by adjustable speed motor drives. Think of the potential productivity you'll gain by taking the guesswork out of drive system troubleshooting. Measurements are correct each and every time. Unique function for accurate measurements of noisy pulse-width modulated AC voltage. Measures correctly at the ASD and at the motor terminals
- Accurately measure the frequency (motor speed). Frequency measurement not affected by the ASDs carrier frequency
- Measure AC current with an optional current clamp accessory
- Compare readings from the 87V with the display on the ASD
- Special shielding blocks high frequency, high-energy noise generated by large drive systems
Feature
- Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks
- Large display digits and 2 level bright white backlight for increased visibility
- Withstands hazardous 8000 volt spikes caused by load switching and faults on industrial circuits and complies with second edition ANSI and IEC electrical safety standards
- Improved sleep mode for long battery life
- Relative mode to remove test lead resistance from low ohms measurements
- Auto and manual ranging for maximum flexibility

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan