Yaskawa Inverter V1000 Series Compact Vector Control Type (Inverter Drive Kecepatan Variabel) CIMR-VT2A0001BAA AC Drive 1unit

#Nomor SKU S039322739
Wishlist
Rp3.899.900
Persediaan

Spesifikasi Produk

Model Number CIMR-VT2A0001BAA
Unit 1unit
Number of Phase 3
Rated Input Voltage (V) 200
Applicable Motor Capacity (kW) 0.1 (HD), 0.2 (ND)
Rated Input Current (A) 0.7 (HD), 1.1 (ND)
Rated Output Current (A) 0.8 (HD), 1.2 (ND)
Rated Output Capacity (kVA) 0.3 (HD), 0.5 (ND)
Overload Tolerance 120% of Rated Output Current for 60s (ND), 150% of Rated Output Current for 60s (HD)
Carrier Frequency (kHz) 2 (User-set, 2 to 15 kHz Possible)
Max. Output Voltage (V) Three-Phase 200 to 240 (Relative to Input Voltage)
Maximum Output Frequency (Hz) 400 (User-Set)
Rated Voltage/Rated Frequency (V/Hz) Three-phase AC Power Supply 200 to 240, 50/60
DC Power Supply (V) 270 to 340
Allowable Voltage fluctuation -15 to +10%
Allowable frequency fluctuation ±5%
Power Supply (kVA) 0.3 (HD), 0.5 (ND)
Berat (Kg) 0.6
Tanggal Produk Terdaftar 13 November 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bringing you the world’s smallest* variable speed drive to stand at the top of its class: V1000
Yaskawa has built a reputation for high performance, functionality, quality, and reliability. To make it even easier to optimize your applications, we present the new V1000.

So advanced!
A single drive with so many uses, benefiting your application the more you use it.

So easy!
Quick and easy installation, ready to run your application in no time. You'll be amazed how simple it is to use.

Smallest in the world!
Top performance for its class. Loaded with functions and features in an unbelievably small package!
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
Yaskawa offers solutions customized for your application in an incredibly compact, technologically advanced, environmentally responsible package capable of driving a synchronous motor.

So advanced!
Sensorless Control of PM Motors Capability
Two drives in one V1000 runs not only induction motors, but synchronous motors like IPM and SPM motors as well. Get a single drive for all your application needs, and save on spare parts.

Top of Its Class
Impressive Torque Characteristics
V1000 is the fi rst in its class fully equipped with current vector control. Current Vector control providing a powerful starting torque of 200% at 0.5 Hz* and precise torque limit operations. The motor Auto-Tuning function saves valuable start up time and assures high performance operation at the highest efficiency.

Increased braking power during deceleration.
Faster deceleration time with overexcitation braking.

No more trouble from power loss.
V1000 is fully equipped with speed search and KEB RideThru functions for your application needs, whether running an induction motor or permanent magnet motor.
- Speed Search Method Easily restart the motor without cumbersome speed sensors. Perfect for fan, blowers, and other rotating, fl uid-type applications.
- KEB Ride-Thru Drive continues operation by using motor regen. Perfect for HVAC.

Drive Specialization
Software for High-Frequency Output
Yaskawa can offer you a drive with custom software with the specifi c functions required for your machine.

Customize the Drive
Optional visual programming software lets you instantly customize V1000 to your application. Let the drive do external device or PLC functions! Easy Drag and Drop functions starting from simple timers up to complex application blocks let you create your very own drive.

So much variation possible
The built in high speed RS-422/485 MEMOBUS and a variety of option units connect V1000 to all popular fi eldbus networks. The optional 24 V power supply keeps the drive controller alive under all conditions, providing network communications and monitoring functions even during a main power loss.

Specialized Types
Finless design, and dust-proof models also available.

Environmentally Friendly
Protecting Against Harsh Environments
Various products are available to protect your drive against humidity, dust, oil mist, and vibration. Contact Yaskawa for more information.

EUʼs RoHS Compliance
All V1000 models are fully compliant with the EUʼs RoHS initiative.

So easy!
Parameters set automatically̶hassle free programming!
Start up instantly with application presets!
V1000 automatically sets the parameters needed for various applications. Presets for water supply pumps, conveyor systems, exhaust fans, and other applications program the drive instantly for optimized performance̶saving enormous hassle setting up for a test run.

Breeze-Easy Setup
Install Multiple Drive Immediately with the USB Copy Unit
Get several drives up and running easily using the USB copy unit. The same copy unit is fully PC compatible.

Hassle free setting and maintenance straight from a PC
DriveWizard Plus lets you manage the unique settings for all your drives right on your PC.
With DriveWizard’s preset operation sequences, built-in oscilloscope function, fine tuning the drive and maintenance checks have never been easier.
- Drive Replacement Function Saves valuable time during drive set up when replacing or upgrading drives.
- Sequence Operation View and edit drive parameters.
- Oscilloscope Function Displays operation status and drive performance in real time.

Safety Standard Compliance
V1000 is the fi rst drive in its class to come standard with safety input features compliant with ISO/EN13849-1 Cat.3 PLd, IEC/EN61508 SIL2. Through compliance with EN60204-1 (stop category 0), V1000 reduces the number of peripheral devices needed to satisfy safety regulations.

Hassle-Free Maintenance
Less Downtime
The first-ever pluggable terminal board with a Parameter Back-Up function lets you replace a drive instantly in the event of failure. No need to reprogram the replacement drive̶an amazingly convenient time saver!

Exceptional Performance Life
Cooling fan and capacitors have an expected performance life of ten years. In addition, Maintenance Monitors keep track of part wear.

Simple Wiring
A pluggable terminal block option is available. Screwless terminals do away with time consuming wiring and periodic maintenance to check wire connections, which in turn makes the drive more reliable. Contact Yaskawa for inquires.

Wide Array of Monitors
Monitor functions like output frequency, output current, I/O status and watt hour counter give a clear picture of the drive operation status and helps to keep track of the energy consumption.

Verify Menu
The Verify Menu lists all setting that have been changed from their original default values. This includes parameters changed by AutoTuning, Application Presets, and those edited by the technician. This list makes it easy to reference changes to drive setup.

The worldʼs smallest!
The perfect space-saving design
Worldʼs Smallest Class Yaskawa has applied the most advanced thermal simulation technology and top reliability to create the worldʼs smallest compact drive. V1000 reduces the space required up to 70% when compared to our earlier models.
- Compare the size difference of a 200 V 5.5 kW drive with V1000 rated for Normal Duty operation

Side-by-Side
V1000 allows for a truly compact installation, requiring minimal space between units even in a tight enclosure.
- Example: Side-by-Side installation of 200 V 0.75 kW units
Use
- Fluid Applications, Fan, Pump, HVAC
- Conveyor, Transport, and Civil Applications, Conveyor, Food and Beverage, Packaging

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan