Livestream Live Production Switcher HD550 4K 1unit

Rp239.999.900
Persediaan

Spesifikasi Produk

Model Number HD550 4K
Unit 1unit
Built-In Input/Output Cards 5 x Blackmagic Design DeckLink Mini Recorder, 1 x Blackmagic Design DeckLink Mini Monitor
Input 5 x HDMI, 5 x SDI, 1 x 1/8" analog audio
Output 5 x HDMI, 5 x SDI, 1 x 1/8" analog audio
Output Graphic Card 1 x DVI, 1 x HDMI
Supported Formats 1080p30, 1080PsF30, 1080p29.97, 1080PsF29.97, 1080p25, 1080PsF25, 1080p24, 1080PsF24, 1080p23.98, 1080PsF23.98, 1080i60, 1080i59.94, 1080i50, 720p60, 720p59.94, 720p50, 625/25 PAL, 525/29.97 NTSC
Processing Video 10-bit, 4:2:2 (REC 601, REC 709)
Processing Audio 24-bit, 48 kHz REF IN/Genlock (Requires genlocking the two Blackmagic Design cards via two separate connectors)
Display Integrated 17" / 43 cm 1920 x 1200 LED-backlit LCD
Streaming Live HD streaming via Gigabit/100/10 built-in Ethernet
Recording ~20 hours at 1080i using 1 TB built-in hard drive set to record at 100 Mbps AVI MJPEG
CPU Intel Sandy Bridge-E Core i7 4930K 3.4 GHz Six-Core processor 12 MB L3 cache, 130 W, Socket LGA 2011
RAM 16 GB, 4 total DDR3 1600 MHz RAM (non-ECC), (4 GB x 4 DIMM triple-channel configuration)
Storage 1 TB Western Digital Red 7200 RPM SATA 2.5" internal hard drive
Graphics Card NVIDIA GeForce GT 520
Operating System Windows 7 Professional (64-bit)
Dimensions On Top: 14.8 x 17.3 x 3.0" / 37.6 x 43.9 x 7.6 cm, On Bottom: 4.2" / 10.7 cm
Berat (Kg) 8.6
Tanggal Produk Terdaftar 10 November 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with all the features of Livestream Studio 3.0 but offered in a compact companion-like form factor, the Livestream Studio HD550 4K is a truly portable all-in-one live production suite that can be easily carried anywhere. Just grab it by the handle or place it in the included carry bag and take it with you wherever you need, including on a plane.

Meet the Studio HD550
Distinctive design, built for easy setup and production
With its beautiful and portable design, the Studio HD550 comes with a built-in 17"
display and carrying handle, so you can arrive ready at your destination for a full
multi-camera production.
Stream from anywhere, reach viewers everywhere
The Studio HD550 comes with our Studio 5 live production encoding and switcher
software pre-installed, so you can easily create high quality productions from day 1.
Stream seamlessly with our native integration to Livestream and Vimeo platforms,
or expand your reach by streaming to Facebook, YouTube, Twitter, or any other
RTMP-enabled platform.
The HD550 is also perfect for streaming from remote locations, or anywhere with
bandwidth limitations, with Studio 5's bonded networking feature.
No matter where you reach your audience, the HD550 ensures a broadcast quality
experience with streams in up to 4K resolution.
Creating a top-notch, professional, multi-camera live production is easy
with the Studio HD550 from Livestream — no personnel or racks of hardware required.
Feature
- Portable All-In-One Live Video Switcher
- Up to 4K Resolution Support
- Five SDI/HDMI Switchable Inputs
- SDI/HDMI Switchable Output

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan