Livestream Live Production Switcher (Layar Display)

Sebelum PPN:
Rp279.999.900
Spesifikasi
Built-In Input/Output Cards5 x Blackmagic Design DeckLink Mini Recorder, 1 x Blackmagic Design DeckLink Mini Monitor
Input5 x HDMI, 5 x SDI, 1 x 1/8\" analog audio
Output5 x HDMI, 5 x SDI, 1 x 1/8\" analog audio
Output Graphic Card1 x DVI, 1 x HDMI
Supported Formats1080p30, 1080PsF30, 1080p29.97, 1080PsF29.97, 1080p25, 1080PsF25, 1080p24, 1080PsF24, 1080p23.98, 1080PsF23.98, 1080i60, 1080i59.94, 1080i50, 720p60, 720p59.94, 720p50, 625/25 PAL, 525/29.97 NTSC
Processing Video10-bit, 4:2:2 (REC 601, REC 709)
CPUIntel Sandy Bridge-E Core i7 4930K 3.4 GHz Six-Core processor 12 MB L3 cache, 130 W, Socket LGA 2011
DimensionsOn Top: 14.8 x 17.3 x 3.0\" / 37.6 x 43.9 x 7.6 cm, On Bottom: 4.2\" / 10.7 cm
DisplayIntegrated 17\" / 43 cm 1920 x 1200 LED-backlit LCD
Graphics CardNVIDIA GeForce GT 520
Operating SystemWindows 7 Professional (64-bit)
Processing Audio24-bit, 48 kHz REF IN/Genlock (Requires genlocking the two Blackmagic Design cards via two separate connectors)
RAM16 GB, 4 total DDR3 1600 MHz RAM (non-ECC), (4 GB x 4 DIMM triple-channel configuration)
Recording~20 hours at 1080i using 1 TB built-in hard drive set to record at 100 Mbps AVI MJPEG
Storage1 TB Western Digital Red 7200 RPM SATA 2.5\" internal hard drive
StreamingLive HD streaming via Gigabit/100/10 built-in Ethernet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with all the features of Livestream Studio 3.0 but offered in a compact companion-like form factor, the Livestream Studio HD550 4K is a truly portable all-in-one live production suite that can be easily carried anywhere. Just grab it by the handle or place it in the included carry bag and take it with you wherever you need, including on a plane.

Meet the Studio HD550
Distinctive design, built for easy setup and production
With its beautiful and portable design, the Studio HD550 comes with a built-in 17"
display and carrying handle, so you can arrive ready at your destination for a full
multi-camera production.
Stream from anywhere, reach viewers everywhere
The Studio HD550 comes with our Studio 5 live production encoding and switcher
software pre-installed, so you can easily create high quality productions from day 1.
Stream seamlessly with our native integration to Livestream and Vimeo platforms,
or expand your reach by streaming to Facebook, YouTube, Twitter, or any other
RTMP-enabled platform.
The HD550 is also perfect for streaming from remote locations, or anywhere with
bandwidth limitations, with Studio 5's bonded networking feature.
No matter where you reach your audience, the HD550 ensures a broadcast quality
experience with streams in up to 4K resolution.
Creating a top-notch, professional, multi-camera live production is easy
with the Studio HD550 from Livestream — no personnel or racks of hardware required.
Feature
- Portable All-In-One Live Video Switcher
- Up to 4K Resolution Support
- Five SDI/HDMI Switchable Inputs
- SDI/HDMI Switchable Output

Ulasan Produk

Tidak ada ulasan