AJA Profesional I/O 4K Plus Tunderbolt 3 1unit

#Nomor SKU S039322265
Wishlist
Rp66.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Video Formats (4K) 4096 x 2160p 23.98; 24; 25; 29.97; 30; 47.95; 48; 50; 59.94; 60
Video Input Digital 12G-SDI, SMPTE-2082, 12-bit, 10-bit
Video Output Digital 12G-SDI, SMPTE-2082, 12-bit, 10-bit
HDR SDI: VPID signaling for SDR/HDR Transfer Characteristics, Colorimetry and Luminance
Audio Inputs Digital 16-channel, 24 and 16-bit SDI embedded audio, 48 kHz sample rate, synchronous
Audio Inputs Analog 8-channel, 24 and 16-bit D/A analog audio, 48 kHz sample rate, balanced, using industry standard 8x XLR on DB-25 breakout cable (cable not included)
Audio Outputs Digital 16-channel, 24-bit SDI embedded audio, 48 kHz sample rate, synchronous
Downstream Keyer Supports graphics up to 2K/HD with alpha channel over video, matte or framebuffer, or framebuffer content over incoming video or matte
Down-Conversion 4K/UltraHD Real time, dedicated 4K down-conversion output (1x BNC)
Reference and LTC I/O 1x BNC LTC output
Reference Analog Color Black (1V) or Composite Sync (2 or 4V) or HD Tri-Level Sync (1V)
Electrical Interface Thunderbolt 3 (2x)
Machine Control RS-422, Sony 9-pin protocol
Size (w x d x h) (mm) 222.0 x 206.0 x 41.9
Weight (kg) 1.6
Power (device only) 10-20V, 30W typical, 36W max, 70W max with USB-C power delivery to external devices
Environment Safe Operating Temperature Range: 0 to 40 C (32 to 104 F)
Berat (Kg) 1.6
Tanggal Produk Terdaftar 10 November 2023
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Io 4K Plus is the cutting edge of capture and output hardware available over Thunderbolt 3, offering a full set of professional video and audio connectivity with support for the latest 4K/UltraHD devices, High Frame Rate (HFR), High Dynamic Range (HDR) and deep color workflows. The power of Thunderbolt 3 enables Io 4K Plus to handle a wide range of formats from SD to HD, UltraHD and full 4K with frame rates up to 60p over both 12G-SDI and HDMI 2.0 with single cable simplicity, plus HDR support over both HDMI and SDI for emerging HDR workflows.
Feature
- 4K/UltraHD/2K/HD/SD 10-bit I/O up to 50/60p
- 4K/UltraHD HDMI 2.0 I/O with 8-channel embedded audio
- 4x SDI BNC ports and configuration options
- Four HD/SD 3G/1.5G bidirectional
- One 4K/UltraHD single-link 12G/6G input (SDI 1) and one 4K/UltraHD single-link 12G/6G output (SDI 3)
- Two 4K/UltraHD dual-link 3G/1.5G (one input channel & one output channel, two input channels, or two output channels)
- One 4K/UltraHD four-link 3G/1.5G input or output, Quadrant or 2SI
- Dedicated SDI HD/SD Monitor Output
- 4K video is down-converted to 2K and UltraHD is down-converted to HD
- Two Thunderbolt 3 ports with loop through
- RGB 4:4:4 12-bit, YCbCr 4:2:2 10-bit and HFR workflows supported
- 12-bit and 10-bit LUT support (.cube)
- 4K Closed Caption support
- VPID signaling for SDR/HDR Transfer Characteristics, Colorimetry and Luminance via SDI
- PQ, HLG, HDR10, HDR 10+ and Dolby Vision support
- HDR Metadata Capture and Auto Playback Detection
- Analog Audio flexibility with a choice of 8-channel In or 8-channel Out or 4-channel In and 4-channel out
- Includes support for the Apple Silicon chips
- Compatible with OBS Studio, vMix, Telestream Wirecast, Adobe Creative Suite, Apple Final Cut - Pro, Avid Media Composer, and much more
- XLR 12V power for battery or AC use
- Headphone jack and level control for mobile and live environments
- RS-422 VTR control, Reference, LTC Input

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan