AJA Profesional I/O 4K Plus Tunderbolt 3 (Layar Display)
#Grup produk P109077978
Spesifikasi
| Video Formats | (4K) 4096 x 2160p 23.98; 24; 25; 29.97; 30; 47.95; 48; 50; 59.94; 60 |
|---|---|
| Video Input Digital | 12G-SDI, SMPTE-2082, 12-bit, 10-bit |
| Video Output Digital | 12G-SDI, SMPTE-2082, 12-bit, 10-bit |
| HDR | SDI: VPID signaling for SDR/HDR Transfer Characteristics, Colorimetry and Luminance |
| Audio Inputs Digital | 16-channel, 24 and 16-bit SDI embedded audio, 48 kHz sample rate, synchronous |
| Audio Inputs Analog | 8-channel, 24 and 16-bit D/A analog audio, 48 kHz sample rate, balanced, using industry standard 8x XLR on DB-25 breakout cable (cable not included) |
| Audio Outputs Digital | 16-channel, 24-bit SDI embedded audio, 48 kHz sample rate, synchronous |
| Down-Conversion 4K/UltraHD | Real time, dedicated 4K down-conversion output (1x BNC) |
| Downstream Keyer | Supports graphics up to 2K/HD with alpha channel over video, matte or framebuffer, or framebuffer content over incoming video or matte |
| Electrical Interface | Thunderbolt 3 (2x) |
| Environment | Safe Operating Temperature Range: 0 to 40 C (32 to 104 F) |
| Machine Control | RS-422, Sony 9-pin protocol |
| Power (device only) | 10-20V, 30W typical, 36W max, 70W max with USB-C power delivery to external devices |
| Reference | Analog Color Black (1V) or Composite Sync (2 or 4V) or HD Tri-Level Sync (1V) |
| Reference and LTC I/O | 1x BNC LTC output |
| Size (w x d x h) (mm) | 222.0 x 206.0 x 41.9 |
| Weight (kg) | 1.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Io 4K Plus is the cutting edge of capture and output hardware available over Thunderbolt 3, offering a full set of professional video and audio connectivity with support for the latest 4K/UltraHD devices, High Frame Rate (HFR), High Dynamic Range (HDR) and deep color workflows. The power of Thunderbolt 3 enables Io 4K Plus to handle a wide range of formats from SD to HD, UltraHD and full 4K with frame rates up to 60p over both 12G-SDI and HDMI 2.0 with single cable simplicity, plus HDR support over both HDMI and SDI for emerging HDR workflows.
Feature
- 4K/UltraHD/2K/HD/SD 10-bit I/O up to 50/60p- 4K/UltraHD HDMI 2.0 I/O with 8-channel embedded audio
- 4x SDI BNC ports and configuration options
- Four HD/SD 3G/1.5G bidirectional
- One 4K/UltraHD single-link 12G/6G input (SDI 1) and one 4K/UltraHD single-link 12G/6G output (SDI 3)
- Two 4K/UltraHD dual-link 3G/1.5G (one input channel & one output channel, two input channels, or two output channels)
- One 4K/UltraHD four-link 3G/1.5G input or output, Quadrant or 2SI
- Dedicated SDI HD/SD Monitor Output
- 4K video is down-converted to 2K and UltraHD is down-converted to HD
- Two Thunderbolt 3 ports with loop through
- RGB 4:4:4 12-bit, YCbCr 4:2:2 10-bit and HFR workflows supported
- 12-bit and 10-bit LUT support (.cube)
- 4K Closed Caption support
- VPID signaling for SDR/HDR Transfer Characteristics, Colorimetry and Luminance via SDI
- PQ, HLG, HDR10, HDR 10+ and Dolby Vision support
- HDR Metadata Capture and Auto Playback Detection
- Analog Audio flexibility with a choice of 8-channel In or 8-channel Out or 4-channel In and 4-channel out
- Includes support for the Apple Silicon chips
- Compatible with OBS Studio, vMix, Telestream Wirecast, Adobe Creative Suite, Apple Final Cut - Pro, Avid Media Composer, and much more
- XLR 12V power for battery or AC use
- Headphone jack and level control for mobile and live environments
- RS-422 VTR control, Reference, LTC Input
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/r6P109077978-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
