AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai) 5ton x 10m 1unit

Rp4.899.900
Persediaan

Spesifikasi Produk

Unit 1unit
Size (T x m) 5x10
Chain Length (m) 10
Standard Lifting Height (m) 3
Test Load (t) 7.5
H Min Headroom Hook to Hook (mm) 600
Chainpull to Lit Full Load (N) 39
Number Of Load Chain Fallines 2
Diameter of Load Chain (mm) 10
Packing Measurement (cm) 40x20x34
Berat (Kg) 40.0
Tanggal Produk Terdaftar 09 November 2023
Terakhir Diperbaharui 10 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HS Series Chain Block is portable lifting device easily operated by hand. it can be attacthed to a trolley of any type as a travelling chain block.It is suitable to monorail overhead conveying system,hand travelling crane and jib crane
1. The left and right plates are equipped with integral bearings, and the lifting sprockets are matched in the form of integral bearings,which are flexible in operation and lighter in hand pull.
2. The internal gear transmission parts are all made of 20CrMnTi alloy steel an strict carburizing heat treatment process.
3. Equipped with 2 integral guide wheels, the guide chain is smooth,with good stability and high strength.
4. Use high strength T8 European standard lifting chain.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan