Unicare Rescue Tube Buoy RC-JS2 Flexible Floating 1pc

Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number RC-JS2
Unit 1pc
Size (cm) 128x14x9
Material Made of High-strength Plastic
Berat (Kg) 1.1
Tanggal Produk Terdaftar 07 November 2023
Terakhir Diperbaharui 08 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rescue Tube, located in main stations and rescue units, are ideal for rescuing single victims. The rescue tube can be fastened around the victim’s torso, and is particularly effective in large surf, or for unconscious victims. The rescue tube, because of its soft exterior, is also ideal for use on the Baywatch, or when using a rescue board.
Feature
- Material : Made of high-strength plastic
- Durable
- Woven part is made of high-strength acrylic
- Rope is made of PP material, can withstand a lot of tension

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan