Anton Paar Particle Size Analyzer Dry & Liquid PSA 1190 L/D 890x530x430mm 1unit

#Nomor SKU S039291349
Wishlist
Rp2.099.999.900
Persediaan

Spesifikasi Produk

Model Number PSA 1190 L/D
Unit 1unit
Dimensions (mm) 890x530x430
Measurement Laser Diffraction
Measuring Range Dry (µm) 0.1 to 500
Measuring Range Wet (µm) 0.04 to 500
Accuracy Better Than 1% Variation+
Repeatability Better Than 0.5% Variation
Reproducibility Better Than 1% Variation+
Measuring Time <1 Min
Dry Dispersion Venturi
Liquid Dipersion 2 Peristaltic Pumps/Ultrasonic Transducer/Stirrer
Number of Lasers 2
Laser Safety Classification FDA Title 21 CFR - Part 1040 & EN 60825-1:2014
Laser Class Closed Cover Class 1 of EN 60825-1:2014
Laser Class Open Cover Class 3R of EN 60825-1:2014
Digita Data Security FDA Title 21 CFR - Part 11
Electromagnetic Compliance EN 61326-1:2013
Low Voltage EN 61010-1:2010 & EN 61010-2-081:2015
Berat (Kg) 55.0
Tanggal Produk Terdaftar 03 November 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anton Paar Particle Size Analyzer are designed to measure the size of particles ranging from 0.04 μm to 2500 μm, depending on the model, without having to replace optics or calibrate the appliance. The measurement principle is based on the diffraction of a light source by the sample. The results are processed by a PC-compatible computer running a Windows® operating system. Specifications Dimensions 890 mm x 530 mm x 430 mm; 35 in x 21 in x 17 in Weight 57 kg Power Supply AC network power supply 110 - 240 V, 50 - 60 Hz Power consumption (VA) < 100W Environmental Conditions Ambient temperature +10 °C to +35 °C Ambient humidity 35 - 80 %, non-condensing Degree of pollution 2 Measurements Range (μm) in dry mode 0.1 - 2500 Range (μm) in liquid mode 0.04 - 2500 Accuracy Better than ± 1 % Repeatability Better than ± 0,5 % Lasers Number of lasers 3 Laser 1 characteristics 2 mW- 830 nm Laser 2 characteristics 5 mW - 635 nm Laser 3 characteristics 1,5 mW - 830 nm Laser safety certification FDA Title 21 CFR - Part 1040, IEC/EN 60825-1/A2 Dispersion technique Dry mode venturi/free fall Liquid mode 2 peristaltic pumps, ultrasound generator and stirrer Connections Electrical Analyzer AC network, vacuum cleaner system AC network, vacuum cleaner system supply line, series link (RS 232) Optional electrical connection Video camera output Pneumatic Vacuum cleaner system outlet, water inlet (liquid mode), water outlet, overflow outlet. Standards Laser dissemination ISO 13320 Digital data security FDA Title 21 CFR - Part 11 Mechanical and electrical CE USP 429 Hood open Category 1 of IEC/EN 60825-1/A2 Hood closed Category 3B of IEC/EN 60825-1/A2

Small Volume Unit. The Small Volume Unit (SVU) was specially designed for users who need to reduce the measured sample volume e.g. of costly samples. Only 40 mL of sample is necessary to measure accurate particle size distributions. The SVU is also suitable for aggressive solvents.

Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan