Anton Paar Nano Particle Size Analyzer and Zeta Potential Litesizer 500 460x485x135mm 1unit

#Nomor SKU S039291332
Wishlist
Rp1.699.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Dimensions (mm) 460x485x135
Light Source Semiconductor Laser/40mW, 658nm
Detection Angles (°) 15, 90, 175
Particle Size Range (nm-µm) 0.3-10, 3.8-100 (Zeta Potential)
Particle Size Range (Da-MDa) 980-20 (Molecullar Mass)
Sensitivity Lysozyme, Particle Size (mg/ml) 0.1
Sensitivity Lysozyme, Zeta Potential (mg/ml) 1
Sensitivity Lysozyme, Molecular Mass (mg/ml) 0.1
Temperature Range (°C) 0-90
Minimum Volume Particle Size (µL) 12
Minimum Volume Zeta Potential (µL) 350
Minimum Volume Molecuar Mass (µL) 20
Max Sample Concentration (w/v) 0.5
Accuracy Better Than ±2% on NIST Traceable Standards
Repeatibillity Better Than ±2% on NIST Traceable Standards
Berat (Kg) 0.3
Tanggal Produk Terdaftar 03 November 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Litesizer™ 500 is an instrument for characterizing particles in liquid dispersions. It determines particle size, zeta potential, molecular mass, transmittance and Refractive index by measuring dynamic (DLS), electrophoretic (ELS), and static light scattering (SLS). Specification ; Light source : Semiconductor laser / 40 mW, 658 nm. Detection angles : 15°, 90°, 175°. Particle size range : 0,3 nm to 10 µm, 3.8 nm to 100 µm (zeta potential), 980 Da to 20 MDa (molecullar mass). Sensitivity : 0.1 mg/mL (lysozyme) (particle size), 1 mg/mL (lysozyme) (zeta potential), 0.1 mg/mL (lysozyme) (molecular mass). Temperature range : 0–90 °C (32–194 °F). Minimum volume : 12 µL (particle size), 350 µL (zeta potential), 20 µL (molecular mass). Max sample concentration : 50% w/v. Accuracy : Better than ±2 % on NIST traceable standards. Repeatibillity : Better than ±2 % on NIST traceable standards.

Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait