Spesifikasi
| Dimensions (mm) | 460x485x135 |
|---|---|
| Light Source | Semiconductor Laser/40mW, 658nm |
| Detection Angles (°) | 15, 90, 175 |
| Particle Size Range (nm-µm) | 0.3-10, 3.8-100 (Zeta Potential) |
| Particle Size Range (Da-MDa) | 980-20 (Molecullar Mass) |
| Sensitivity Lysozyme, Particle Size (mg/ml) | 0.1 |
| Accuracy | Better Than ±2% on NIST Traceable Standards |
| Max Sample Concentration (w/v) | 0.5 |
| Minimum Volume Molecuar Mass (µL) | 20 |
| Minimum Volume Particle Size (µL) | 12 |
| Minimum Volume Zeta Potential (µL) | 350 |
| Repeatibillity | Better Than ±2% on NIST Traceable Standards |
| Sensitivity Lysozyme, Molecular Mass (mg/ml) | 0.1 |
| Sensitivity Lysozyme, Zeta Potential (mg/ml) | 1 |
| Temperature Range (°C) | 0-90 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Litesizer™ 500 is an instrument for characterizing particles in liquid dispersions. It determines particle size, zeta potential, molecular mass, transmittance and Refractive index by measuring dynamic (DLS), electrophoretic (ELS), and static light scattering (SLS). Specification ; Light source : Semiconductor laser / 40 mW, 658 nm. Detection angles : 15°, 90°, 175°. Particle size range : 0,3 nm to 10 µm, 3.8 nm to 100 µm (zeta potential), 980 Da to 20 MDa (molecullar mass). Sensitivity : 0.1 mg/mL (lysozyme) (particle size), 1 mg/mL (lysozyme) (zeta potential), 0.1 mg/mL (lysozyme) (molecular mass). Temperature range : 0–90 °C (32–194 °F). Minimum volume : 12 µL (particle size), 350 µL (zeta potential), 20 µL (molecular mass). Max sample concentration : 50% w/v. Accuracy : Better than ±2 % on NIST traceable standards. Repeatibillity : Better than ±2 % on NIST traceable standards.
Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
